Tacky Mats for Controlled Environments
Fisher Scientific™

Tacky Mats for Controlled Environments

General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상치수(길이 x 폭)표면 코팅
19181507White24 x 45 in.Low Tack
19181554Blue18 x 45 in.Standard Tack
19181553Blue18 x 45 in.High Tack
19181550White18 x 45 in.Standard Tack
19181506White18 x 45 in.High Tack
19181555Blue24 x 45 in.Standard Tack
19181551White24 x 45 in.High Tack
19181519Blue36 x 18 in.Standard Tack
19181516Blue36 x 18 in.High Tack
19181510White36 x 36 in.High Tack
19181552White36 x 45 in.Standard Tack
카탈로그 번호 19181507
제품 가격(KRW)
-
색상:
White
치수(길이 x 폭):
24 x 45 in.
표면 코팅:
Low Tack
General sticky mats are ideal to use in cleanrooms of electronic industry, pharmaceutical industry, hospitals, laboratories and food industries for maintaining critical clean environment.
  • Highly effective in dust removal ability and easy to use
  • Polyethylene film coated with environment-friendly water-borne acrylic adhesive
  • Dust removal: 99%
  • Tensile strength: >1.5 kgf/cm2
  • 30 layers
  • 30 sheets per mat, 4 mats per case
  • Numbered tabs ensure one sheet at a time removal
사양
치수(길이 x 폭)24 x 45 in.
수량40 Sheets/Mat
표면 코팅Low Tack
두께(영국식 단위)2 mil
색상White
유형Cleanroom Tacky Mat
Unit SizeCase of 4