Shelves for Heratherm™ Ovens and Incubators
Thermo Scientific™

Shelves for Heratherm™ Ovens and Incubators

Perforated and wire mesh shelves
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호깊이(영국식 단위)폭(영국식 단위)용도 (장비)길이(영국식 단위)
5013524121.06 in.21.06 in.Adv Prot/Gen Incubator 400l20.7 in.
5012777412.9 in.12.9 in.Heratherm Adv Prot Incubator 100l17.2 in.
5012777312.9 in.12.9 in.Heratherm Adv Protocol Incubator 60l12.9 in.
5013524221.06 in.38.74 in.Adv Prot/Gen Incubator 750l
5013524521.06 in.21.06 in.Adv Prot OMH400/Gen Inc IGS400, 400l
5013524420.2 in.20.2 in.Heratherm Adv Prot Oven 750I 400V
5013524621.06 in.21.06 in.Adv Prot OMH750/Gen Inc IGS750, 750l
카탈로그 번호 50135241
제품 가격(KRW)
433,000
Online offer
Ends: 30-Sep-2026
509,000
할인액 76,000 (15%)
Each
깊이(영국식 단위):
21.06 in.
폭(영국식 단위):
21.06 in.
용도 (장비):
Adv Prot/Gen Incubator 400l
길이(영국식 단위):
20.7 in.
제품 가격(KRW)
433,000
Online offer
Ends: 30-Sep-2026
509,000
할인액 76,000 (15%)
Each
Perforated and wire mesh shelves
사양
깊이(영국식 단위)21.06 in.
깊이(미터법)49.8 cm
포함(2) Shelf Supports
길이(영국식 단위)20.7 in.
물질Stainless Steel
폭(영국식 단위)21.06 in.
폭(미터법)49.08 cm
용도 (장비)Adv Prot/Gen Incubator 400l
유형Shelf
Unit SizeEach