MT Series Ventilated Centrifuges
Thermo Scientific™

MT Series Ventilated Centrifuges

Fast acceleration. Precision performance. Confidence in every spin.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델로터최대 속도전압
75002574MT 21: General Use only24 x 1.5/2 mL14,800 rpm230 V
75002571MT 17: General Use only24 x 1.5/2 mL13,300 rpm230 V
카탈로그 번호 75002574
제품 가격(KRW)
-
모델:
MT 21: General Use only
로터:
24 x 1.5/2 mL
최대 속도:
14,800 rpm
전압:
230 V
Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Designed to support the pace and precision of modern laboratories, the M Series Centrifuges deliver powerful performance in a compact footprint. These centrifuges fit seamlessly into your workflow, while standing out for their reliability, safety, and ease of use.

Choose from seven optional rotors to find the ideal fit for your application, with two speed options.

Intuitive controls, easy-to-read displays, and fast one-click centrifuge lid closure simplify daily operation, while rapid acceleration and deceleration ensure efficient performance.

Lightweight engineered polymer rotors deliver outstanding corrosion resistance, complemented by ergonomic one-click rotor opening and closing. Transparent rotor design enhances safety, supported by certified Thermo Scientific™ ClickSeal™ biocontainment lids, and a unique dual-row rotor eliminates the need for adapters altogether.

사양
인증/적합성UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
치수(L x W x H) 외부35.2 x 24.3 x 22.5 cm
디스플레이 유형Keypad
친환경 기술No
모델MT 21: General Use only
순중량12 kg
노이즈 수준<56 dBA
로터24 x 1.5/2 mL
로터 포함Yes
환기형Yes
전압230 V
용량24 x 2 mL
최대 RCF21,000 x g
최대 속도14,800 rpm
냉장형No
Unit SizeEach