Masterflex™ I/P Digital Process Drive
Actual product may vary
Cole-Parmer™

Masterflex™ I/P Digital Process Drive

Precision digital drives offer washdown capability, programmable dispensing, and accurate low-maintenance motors
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호물질
CP7742020
CP-CP7742020-EACH으로도 사용됨
Steel
CP7742010
CP-CP7742010-EACH으로도 사용됨
Stainless Steel
카탈로그 번호 CP7742020
CP-CP7742020-EACH으로도 사용됨
제품 가격(KRW)
18,292,000
Each
물질:
Steel
제품 가격(KRW)
18,292,000
Each
Precision digital drives offer washdown capability, programmable dispensing, and accurate low-maintenance motors

Precision digital drives offer washdown capability, programmable dispensing, and accurate low-maintenance motors

  • Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
  • Housings are NEMA 4X (IP66) rated for washdown
  • Model 77420-10 features a 316 stainless steel housing with an anodized aluminum base. Ideal for pharmaceutical, dairy, biotech, and food and beverage applications.
사양
암페어4.5 A
케이스 재질Powder-coated Steel
설명Digital Process Drive w/ Powder-Coat Steel Housing; 650 rpm
주파수50/60 Hz
마력43167
원격 제어0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
가역성Yes
센서No
속도650 rpm
속도 제어±0.1%; Digital Variable Speed;
유량 속도0.6 to 26,000 mL/min.
물질Steel
유형I/P Drive
전압90/260 VAC
Unit SizeEach