Product Image
Thermo Scientific™

Eutech™ ECFC72521R01B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
카탈로그 번호커넥터 유형
ECFC72521R01BBNC
카탈로그 번호 ECFC72521R01B
제품 가격(KRW)
-
커넥터 유형:
BNC

The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Features:

  • Parameter: pH
  • Range: 0 to 13 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Single
  • Refilling Reference Electrolyte: ECRE001
  • Dimensions (Shaft): 90 x 12 mm
  • Cable Length: 1 m
  • Connector: BNC
사양
설명General Purpose Plastic-body Single Junction Refillable pH Combination Electrode, 12x90mm, BNC connector, 1m cable & 10ml refilling electrolyte
용도(애플리케이션)pH measurement
용도(장비)All pH meters with BNC input connector
온도(미터법) 범위0°C to 80°C
커넥터 유형BNC
접합부Single
물질Plastic
작동 온도(미터법) 작동0°C to 80°C
유형pH Electrode
pH 범위0 to 13
Unit SizeEach