Savant™ SPD131 SpeedVac™ Kits
Actual product may vary
Savant™ SPD131 SpeedVac™ Kits
Savant™ SPD131 SpeedVac™ Kits
Savant™ SPD131 SpeedVac™ Kits
Savant™ SPD131 SpeedVac™ Kits
Thermo Scientific™

Savant™ SPD131 SpeedVac™ Kits

Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호설명전기 요구사항
SPD131DDAP1-230SpeedVac Concentrator Kits230 V 50 Hz
SPD131DDAP2-115SpeedVac Concentrator Kits, Refrigerated Vapor Trap115 V 60 Hz
SPD131DDAP1-115SpeedVac Concentrator Kits115 V 60 Hz
카탈로그 번호 SPD131DDAP1-230
제품 가격(KRW)
36,837,000
Each
설명:
SpeedVac Concentrator Kits
전기 요구사항:
230 V 50 Hz

Conduct combinatorial chemistry applications with Thermo Scientific™ Savant™ SPD131 SpeedVac™ kits, which resist TFA, DSMO and other solvents. Our SpeedVac kits contain all the necessary components you need under one model number.

Features:

  • Deep aluminum standard PTFE-coated chamber
  • Safety cover lock
  • PTFE plumbing and tubing
  • Two valve manifold with built-in automatic bleeder valve
  • Time/temperature display incorporating membrane switch
  • Variable drying times from 35°C to 80°C in five degree increments
  • Manual/auto timed run
  • Built-in vacuum gauge and vacuum display
  • Radiant lamps within the chamber
  • Radiant glass safety cover improves drying time for applyng radiant IR heat to samples
  • Endpoint mode terminates run when pre-set vacuum level is reached
  • Heated lid for processing high boiling solvents (DMSO, DMF)
  • Wider vapor port and tubing for enhanced vapor throughput—reducing drying times
  • Adjustable vacuum level for preventing bumping of difficult solvent mixtures and optimizing drying times

Solvent and Solvent Combinations:

SPD131DDA P1

  • Acetic acid
  • Ammonium hydroxide
  • Formic acid
  • Hydrochloric acid
  • TFA
  • Methylene chloride and TFA
  • Acetone and HCL
  • Methylene chloride and MEOH
  • DMSO and methanol

SPD131DDA P2

  • DMSO
  • DMF
  • Toluene

Includes:

SPD131DDA P1

  • SpeedVac Concentrator, Acid-Resistant
  • -104°C Ultra-Low Temperature Refrigerated Trap
  • Oil-Free ETFE/PFA 4-Headed Pump
  • 40 x 12 x 75 Glass Tubes Rotor
  • Glass Condensation Flask
  • Tubing and Fitting Kit
  • CryoCool Heat Transfer Fluid (1L)

SPD131DDA P2

  • SpeedVac Concentrator, Acid-Resistant
  • -5°C Refrigerated Vapor Trap
  • Vacuum Pump
  • Chemical Trap
  • Tubing Kit
  • Disposable Cartridge
  • Glass Condensation Flask
  • Vacuum Pump Lubricating Oil
  • CryoCool Heat Transfer Fluid (1L)

Recommended for:

SPD131DDA P1

  • Solid phase extractions
  • Drying lipid extractions
  • Flash chromatography fractions
  • Solid phase synthesis cleavage solutions such as protein hydrolyzates and evaporating synthesis solids

SPD131DDA P2

  • Compound management
  • Evaporating dissolution solvents
사양
설명SpeedVac Concentrator Kits
치수(길이 x 폭 x 높이)82 x 32 x 34 in. (2083 x 813 x 864 mm)
전기 요구사항230 V 50 Hz
주파수50 Hz
높이(영국식 단위)34 in.
높이(미터법)864 mm
길이(영국식 단위)82 in.
길이(미터법)2083 mm
배송 중량(영국식 단위)350 lb.
배송 중량(미터법)159 kg
전압230 V
폭(영국식 단위)32 in.
폭(미터법)813 mm
Unit SizeEach