Model 61<i>i</i> Multi-Gas Calibrator
Thermo Scientific™

Model 61i Multi-Gas Calibrator

Manage and control system calibrations, zeros and spans with the Thermo Scientific™ Model 61i Multi-Gas Calibrator.
Have Questions?
Catalog NumberDescription
10919300Multi-Gas calibrator
Catalog number 10919300
Price (MXN)
-
Description:
Multi-Gas calibrator
Manage and control system calibrations, zeros and spans with the Thermo Scientific™ Model 61i Multi-Gas Calibrator, one of the only factory designed calibrators which accepts up to five calibration gases plus zero air and controls the calibration of gas concentrations for total accuracy assurance.

Intuitive set-ups are controlled through the Model 60i NDIR Multi-gas Analyzer, and can be set to perform daily zero/span checks at the probe or at the analyzer only.

Key Features:

  • Built on the renowned iSeries platform design
  • Standard calibration performance
  • Features durable, plant-proven components, advanced electronics and operator-friendly software in a compact design
  • Drop down panel allows easy access to components
  • Designed to meet US EPA 40CFR Part 60 requirements
  • Front panel display features LEDs that illuminate as indication of which gas is being calibrated at any one time
  • Ozonator eliminates the need for having separate cylinders of NO calibration gases

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components

Ordering Information:

Please order part number 107337-00

Compatible with iMEGA System Components:

  • Multi-gas Analyzer Model 60i
  • Multi-gas Probe Controller Model 62i
  • Probe and Converter

Recommended for:

  • Use in conjunction with the Model 60i Multi-gas Analyzer, for most power utility applications and other industries such as petrochemical, cement, pulp and paper, and metallurgy.
Specifications
InputsDB25
Temperature (English) Operating41°F to 104°F
Temperature (Metric) Operating40°C
Air Supply Requirements80psi of CDA (Clean Dry Air)
Certifications/ComplianceMeets US EPA 40CFR Part 60 requirements for full extractive measurement
Depth (English)7 in.
Depth (Metric)178 mm
DescriptionMulti-Gas calibrator
Height (English)8.62 in.
OutputsOzone flow status
Weight (English)17 lb.
Weight (Metric)7.7 kg
Width (English)16.75 in.
Width (Metric)425 mm
Unit SizeEach