Hypersil™ SAS C1 HPLC Columns
Actual product may vary
Thermo Scientific™

Hypersil™ SAS C1 HPLC Columns

Use for moderately polar and multifunctional compound selectivity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeEndcapped
30505-204630200 mm4.6 mm5 μmNo
30505-154630150 mm4.6 mm5 μmYes
30505-254630250 mm4.6 mm5 μmYes
30505-01400110 mm4 mm5 μmYes
30505-124630125 mm4.6 mm5 μmNo
Catalog number 30505-204630
Price (MXN)
-
Length (Metric):
200 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Endcapped:
No

Separate moderately polar and multi-functional compounds with Thermo Scientific™ Hypersil™ SAS C1 LC columns.

Classical Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

  • A short alkyl chain reversed phase material
  • Selectivity for polar and multifunctional compounds
  • Can be used in ion-pair separations

Ordering Information:

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
EndcappedNo
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Type A Silica
Stationary PhaseC1
Surface Area170 m²/g
Temperature60°C
USP TypeL13
Carbon Load2.5%
Diameter (Metric)4.6 mm
Length (Metric)200 mm
Particle Size5 μm
PhaseReversed Phase and Ion-Pairing
Pore Size120 Å
Product LineHypersil Classical
pH2 to 8
Unit SizeEach