These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
LifeASSURE™ PFS Series Filter Capsule
Thermo Scientific™

LifeASSURE™ PFS Series Filter Capsule

LifeASSURE™ PFS Filter Capsules contain a hydrophobic PTFE membrane offering bacteria‐retentive performance with excellent airflow in small assemblies. They support 0.2 μm sterilization of air, gas, solvents and chemicals.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English)
70000292022.5 in.
71000100555 in.
700005032310 in.
Catalog number 7000029202
Price (MXN)
-
Length (English):
2.5 in.
LifeAssure™ PFS are sterilizing-grade capsules featuring hydrophobic PTFE membranes, designed for sterile gas and air filtration in pharmaceutical and bioprocessing applications. They provide high airflow, excellent chemical resistance, and strong thermal stability. Ideal for venting and gas filtration, they are validated for bacterial retention to ensure product safety and compliance. Their robust construction delivers reliable, consistent performance in critical sterile processes. Available in a range of sizes and end fittings.
  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
  • Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
  • 100% forward flow integrity tested prior to release
Specifications
ConnectorsSanitary Fitting
For Use With (Application)Sterile Filtration, Biopharmaceutical Manufacturing
GasketSilicone
GradeSterilizing Grade
Length (English)2.5 in.
Length (Metric)6.35 cm
Product LinePFS
Quantity4/Cs.
Temperature (English) Max.104°F
Temperature (Metric) Max40°C
TypeSurface Filter
DisposableSingle-use
Filter TypeMembrane Filter
Material (Membrane)Hydrophobic PTFE
Pore Size0.2 μm
Unit SizeEach