These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
MF-PP Capillary Membrane
Thermo Scientific™

MF-PP Capillary Membrane

MF‐PP capillary membranes are hydrophobic membranes made from polypropylene. They are supplied in the form of bundles as OEM membrane material, enabling customers to design, engineer, and manufacture tailored filtration devices for demanding industrial applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelProduct LineLength (Metric)
7010440418W135084Q3/1 Series535 mm
7010440431W135112150/330 Series350 mm
7010440419W135087Q3/2 Series535 mm
7010440420W135088Q3/2 Series535 mm
7100253542W135090S6/2 Series1300 mm
7010440423W135091S6/2 Series1300 mm
7100250365W135389S6/4 Series1300 mm
Catalog number 7010440418
Price (MXN)
-
Model:
W135084
Product Line:
Q3/1 Series
Length (Metric):
535 mm
MF-PP Series Capillary Membranes, made from hydrophobic polypropylene, offer versatile performance for liquid filtration, degassing, and gas transfer applications. Their symmetrical pore structure ensures consistent results, while low extractables and halogen-free composition simplify disposal. With strong chemical and mechanical resistance to harsh solutions and easy cleaning using common agents, they are ideal for industrial, chemical, automotive, food, beverage, and sterile filtration processes.
  • Being based in polypropylene, which is a pure hydrocarbon material, the MF-PP Series Capillary Membranes do not have disposal problems relating to halogen content
  • Being based in polypropylene, MF-PP Series Capillary Membranes have low extractable levels
  • MF-PP Series Capillary Membranes provides good chemical and mechanical resistance to aqueous solutions of NaOH, Chlorine, H2O2, H2SO4 and HNO3
  • MF-PP Series Capillary Membranes can be cleaned using aqueous solutions of NaOH, H2O2 and Chlorine
Specifications
For Use With (Application)Industrial Membrane Filtration
Length (English)21.06 in.
Length (Metric)535 mm
Membrane TypeBundle
ModelW135084
No. per PackVariable Pack
Product LineQ3/1 Series
TypeCapillary Membrane
Unit SizeEach