Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Certifications/Compliance | Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 |
Capacity | 4x1000 mL |
Max. RCF | 25830 |
Max. Speed | 15200 |
Refrigerated | Yes |
Includes | TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation, IQ/OQ/PQ validation package |
Rotor | Yes |
Type | General Purpose Pro Centrifuges |
Voltage | 208/230 V |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (MXN) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
75009055 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Sorvall™ X4F R Pro CTS Centrifuges satisfy not only your need for an essential separation equipment, but also provide you necessary compliance documentation and validation services.