MarqMetrix BioReactor Performance BallProbes
MarqMetrix BioReactor Performance BallProbes
MarqMetrix BioReactor Performance BallProbes
Thermo Scientific™

MarqMetrix BioReactor Performance BallProbes

MarqMetrix™ BioReactor Performance BallProbe™ Sampling Optic enables real-time inline analysis of both liquid media and solids in bioprocessing applications. The MarqMetrix Bioreactor Performance BallProbe Sampling Optic is precisely manufactured for repeatable measurements batch-to-batch, probe-to-probe, and month-to-month. It is available in standard, flanged variations and can be purchased in a bundle with a fiber head.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionProbe Length
840-402500Flanged BioReactor Performance BallProbe123 mm
840-402400BioReactor Performance BallProbe220 mm
840-402600Flanged BioReactor Performance BallProbe 223 mm
840-398400Interchangeable FiberHead with BioReactor BallProbe 120 mm
840-398300Interchangeable FiberHead with Flanged BioReactor BallProbe220 mm
840-398500Interchangeable FiberHead with BioReactor BallProbe220 mm
840-402300BioReactor Performance BallProbe 120 mm
Catalog number 840-402500
Price (MXN)
-
Description:
Flanged BioReactor Performance BallProbe
Probe Length:
123 mm

The Thermo Scientific™ MarqMetrix™ BioReactor Performance BallProbe™ Sampling Optic is a cutting-edge solution for real-time inline analysis in bioprocessing applications. It allows for the simultaneous monitoring of both liquid media and solids. Designed with durability in mind, this sampling optic can withstand the demanding requirements of sterile practices, such as CIP/SIP and offline autoclaving. Its compatibility with standard Pg13.5 ports ensures easy integration into existing systems. The BioReactor BallProbe's form factor is specifically designed to match the classic dissolved oxygen (DO) bioprocess probe, ensuring seamless compatibility. Manufactured with precision, this sampling optic provides consistent and reliable measurements across batches, probes, and time. It is available in standard and flanged variations and can be conveniently purchased in a bundle with a fiber head.

Features and benefits

  • Accurate and repeatable measurements
  • Durable design, resistant to sterilization (CIP/SIP)
  • Protective cap shields the probe’s internal optics during autoclaving and storage
  • Compatible with standard Pg13.5 ports
  • Ease of use eliminates user-to-user variation


Applications

  • Biopharmaceutical manufacturing
  • Pharmaceutical manufacturing
  • Fermentation
  • Cultivated Meat


Operating conditions

  • Suitable for intermittent exposure to most dilute and concentrated acids (hot & cold), bases, and most organic solvents, including ethanol, THF, ethyl acetate, acetone, DCM, toluene, pentane, and acetonitrile
Specifications
Compatible Wavelengths500-1100 nm
DescriptionFlanged BioReactor Performance BallProbe
FittingsPg13.5 fitting
For Use With (Equipment)MarqMetrix All-In-One Process Raman Analyzer
Length (Metric)Past fixed flange, 123 mm
MaterialStainless Steel (316 L)
Optical DesignSapphire sampling lens
Pressured Design Condition6,000 psi (413 bar)
Probe Length123 mm
Temperature Range (Metric)- 20°C to 150°C
DisplayNo Display
Product TypeBallProbe
Unit SizeEach