GENESYS G5 Vis and UV-Vis Spectrophotometers
GENESYS G5 Vis and UV-Vis Spectrophotometers
GENESYS G5 Vis and UV-Vis Spectrophotometers
Thermo Scientific™

GENESYS G5 Vis and UV-Vis Spectrophotometers

Flexible Vis and UV-Vis spectrophotometers designed to deliver fast, reproducible results with intuitive workflows and scalable performance for modern labs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDetector TypeLight SourceIncludes
840-411200Dual Silicon PhotodiodesXenon FlashSpectrophotometer only
840-411100Silicon PhotodiodeTungsten HalogenSpectrophotometer only
840-411300Dual Silicon PhotodiodesXenon Flash8-position cell changer, Spectrophotmeter
Catalog number 840-411200
Price (MXN)
-
Detector Type:
Dual Silicon Photodiodes
Light Source:
Xenon Flash
Includes:
Spectrophotometer only

The Thermo Scientific™ GENESYS™ G5 Vis and UV-Vis Spectrophotometers deliver reliable, high-quality analytical results with an intuitive user experience designed for modern laboratories. From routine QA/QC measurements to advanced analytical workflows, the GENESYS G5 family provides the flexibility to match your application needs. With a streamlined touchscreen interface, customizable methods, and expandable software options, users can quickly generate reproducible data with minimal training, making it ideal for use by students or technicians. Scalable performance across Vis, UV-Vis, and UV-Vis Pro models means you can select the right system for today while maintaining the ability to grow as your workflows evolve.

The Thermo Scientific™ GENESYS™ G5 family of spectrophotometers is designed to simplify experimental analysis while delivering the performance and flexibility required across a wide range of industries. Whether performing routine measurements or more advanced analytical workflows, GENESYS G5 systems enable fast setup, consistent results, and efficient data management.

Key Features and Benefits

Immediate productivity with intuitive operation

A modern touchscreen interface and guided workflows allow users to begin measurements quickly with minimal training. Built-in methods and customizable workflows help ensure consistency across operators and reduce setup time.

Scalable performance across three models

The GENESYS G5 family includes Vis, UV-Vis, and UV-Vis Pro configurations, allowing labs to match performance to application needs from routine visible measurements to high-precision UV analysis.

Flexible workflows with expandable software

Optional application packages support water analysis, life sciences investigations, and food and beverage testing with pre-configured methods and guided workflows. These tools reduce manual calculations and improve reproducibility.

Advanced data handling and connectivity

Easily capture, store, and export data via USB, network, or optional PC software. Integration with LIMS, cloud systems, and network environments makes data management across the lab seamless.

Versatile accessory support for expanded capabilities

Support for accessories such as cell changers, Peltier temperature control, sippers, and fiber optic probes enables automation and adaptation to specialized workflows, increasing throughput and consistency.

Reliable performance

Built on decades of spectroscopy expertise, GENESYS G5 instruments deliver dependable optical performance, with low noise and strong photometric accuracy to provide trustworthy results across applications.

Designed for regulated environments

User access controls, audit trails, and electronic signatures support compliance with data integrity requirements such as 21 CFR Part 11, helping labs maintain secure and traceable workflows when SciVault2 is activated.

Specifications
AccessoriesAccommodates multiple options including 8-position cell changer, 4-position cell changer (long path cells), Peltier thermostatted cell holder, Sipper accessory, snap-on printer
Accuracy±0.5 nm
ConnectionsPC (optional software available), USB-A, USB-C, USB-B (for PC control), RJ-45, LIMS, Cloud, Bluetooth and Wi-Fi (via add-on dongle)
Dimensions (L x W x H)376 x 347 x 218 mm
IncludesSpectrophotometer only
Optical DesignDouble Beam
Repeatability<0.2 nm
Resolution0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Warranty2 years
Wavelength SelectionDiffraction Gratings
Weight (Metric)8.3 kg
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
LanguagesEnglish, Chinese, French, German, Japanese, Italian, Spanish, Polish, Thai, Korean
Light SourceXenon Flash
Product LineGENESYS G5
Spectral Bandwidth2 nm
Voltage240 V
Wavelength Range190 to 110 nm
Unit SizeEach