Product Image
Thermo Scientific™

Sample Loop Assemblies for Oils

Designed specifically for oil-based samples, sample loop assemblies are available in a range of volumes to match your analysis requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
8423470040562.0 mL
8423470040573.0 mL
8423470040551.48 mL
8423470040541.02 mL
Catalog number 842347004056
Price (MXN)
-
Volume (Metric):
2.0 mL
Select quality consumables designed for use with your chosen sample matrix to maximize productivity and accuracy.Available in a range of volumes to match your analysis requirements, Thermo Scientific™ Sample Loop Assemblies for Oils are designed specifically for use with oil based samples diluted in kerosene, toluene or white spirit.
Choose customized consumables to suit your analysis. A range of sample loop assemblies are available:
  • 1mm ID, 1.02mL
  • 1mm ID, 1.48mL
  • 1mm ID, 2.0mL
  • 1mm ID, 3.0mL
Specifications
Diameter (Metric)1 mm ID
Volume (Metric)2.0 mL
For Use With (Equipment)Mass Spectrometers, Mass Spectrometers
TypeOils Sample Loop
Unit SizeEach