POROS™ GoPure™ XS Column, 10 x 20 cm, 1600 mL
Thermo Scientific™

POROS™ GoPure™ XS Column, 10 x 20 cm, 1600 mL

POROS GoPure XS chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XS columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
A4000923014 cm20 cm
A4000924510 cm20 cm
A4000925520 cm20 cm
Catalog number A40009230
Price (MXN)
-
Diameter (Metric) Inner:
14 cm
Length (Metric):
20 cm

POROS GoPure XS chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XS columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XS cation exchange resin, POROS GoPure XS columns offer high binding capacity over a wide range of flow rates.

POROS GoPure XS chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XS columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XS cation exchange resin, POROS GoPure XS columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS XS resin include high-resolution polishing of biomolecules. Through a strong cation exchange functional group and enhanced biomolecule access via large pores, POROS XS resin offers high dynamic capacity and high productivity.

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Quantity1 Column
Diameter (Metric) Inner14 cm
Length (Metric)20 cm
TypeChromatography Column
Unit SizeEach