POROS™ GoPure™ Ethyl Column, 10 x 20 cm, 1600 mL
Thermo Scientific™

POROS™ GoPure™ Ethyl Column, 10 x 20 cm, 1600 mL

POROS GoPure Ethyl chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Ethyl columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
A4000925320 cm20 cm
A4000923910 cm20 cm
A4000926714 cm20 cm
Catalog number A40009253
Price (MXN)
-
Diameter (Metric) Inner:
20 cm
Length (Metric):
20 cm

POROS GoPure Ethyl chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure Ethyl columns are prepared and packed in an ISO Class 7 environment designed to allow all product contact materials to meet USP <88> Class VI standards.

Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ Ethyl hydrophobic interaction resin, POROS GoPure Ethyl columns offer high binding capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS Ethyl resin include hydrophobic interaction chromatography for biomolecule purification. Through an ethyl functional group and enhanced biomolecule access via large pores, POROS Ethyl resin offers high dynamic capacity and high productivity.

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
Specifications
Quantity1 Column
Diameter (Metric) Inner20 cm
Length (Metric)20 cm
TypeChromatography Column
Unit SizeEach