TSB Series Extended Range Refrigerated Bath Circulators
Thermo Scientific™

TSB Series Extended Range Refrigerated Bath Circulators

The TSB Series Extended Range Refrigerated Bath Circulators - Versatile refrigerated bath circulator with low-GWP natural refrigerants delivering efficient thermal performance and precision temperature control for a wide range of laboratory instruments.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoRequisitos eléctricosCapacidad (métrico)Capacidad de refrigeración
TSB24-XR40-V220/230 V, 50 Hz24 L1000 W
TSB8-XR20-A115 V, 60 Hz8 L450 W
TSB8-XR20-V220/230 V, 50 Hz8 L450 W
TSB12-XR40-D208 V, 60 Hz12 L900 W
TSB12-XR40-V220/230 V, 50 Hz12 L900 W
TSB12-XR45-D208 V, 60 Hz12 L1000 W
TSB12-XR45-V220/230 V, 50 Hz12 L1000 W
TSB24-XR20-A115 V, 60 Hz24 L600 W
TSB24-XR20-V220/230 V, 50 Hz24 L600 W
TSB24-XR40-D208 V, 60 Hz24 L1000 W
Número de catálogo TSB24-XR40-V
Precio (MXN)
-
Requisitos eléctricos:
220/230 V, 50 Hz
Capacidad (métrico):
24 L
Capacidad de refrigeración:
1000 W

Thermo Scientific™ TSB series Extended Range refrigerated bath circulators combine a stainless-steel bath, refrigeration system, and extended temperature controller for applications that require both deep cooling and high-temperature operation. Available in 8, 12, and 24 L sizes, select models support setpoints from -45°C to +200°C.

Features and benefits

  • Reach model-dependent setpoints from -45°C to +200°C.
  • Maintain temperature stability up to ±0.06°C.
  • Choose an 8, 12, or 24 L reservoir for your sample or application.
  • Deliver cooling capacity up to 1 kW at 20°C on select models.
  • Adjust pump speed from 30% to 100% or select one of three presets.

Additional product details

Use the bath for temperature-controlled sample work or connect compatible tubing to circulate fluid through an external application. The minimum temperature and cooling capacity depend on the selected bath model. Extended range refrigerated models provide cooling capacities from 450 W to 1 kW at 20°C.

The extended controller supports five step and five ramp programs, each with up to 10 segments. It also provides a connection for an external PT100 probe, sold separately, and RS232 or RS485 communication using Modbus RTU. Audible and visual alarms help monitor temperature and fluid-level conditions.

Fill the reservoir with a heat-transfer fluid approved for the intended temperature range. The selected fluid limits the temperatures available for operation.

Especificaciones
Temperatura ambiente5°C to 35°C (41°F to 95°F)
Capacidad (imperial)6.34 gal.
Material de la cámaraStainless Steel
ComunicacionesRS232/RS485
Tipo de conexiónM16x1 threaded
Fondo (imperial)23.4 in.
Fondo interior (imperial)7.9 in.
Fondo (métrico)595 mm
Fondo interior (métrico)20 cm
Dimensiones (Pr x An x Al)595 x 480 x 814 mm
Dimensiones (Largo x Ancho x Alto)23.4 x 18.9 x 32 in.
Dimensiones (L x An x Al) Interior13.8 x 7.9 x 7.9 in.
Frecuencia50 Hz
Capacidad calorífica1647 W, 1800 W
Altura (imperial)32 in.
Altura (imperial) interior7.9 in.
Altura (métrico)814 mm
Altura (métrico) interior20 cm
Longitud (imperial)23.4 in.
Longitud (imperial) interior7.9 in.
Longitud (métrico)595 mm
Longitud (métrico) interior20 cm
Presión máxima700 mbar
Capacidad de la bomba25 L/min.
RefrigeranteR290
Temperatura máxima (métrico)200°C
Estabilidad de la temperatura±0.06°C
Tensión220/230 V
Peso (imperial)153 lb.
Peso (métrico)69 kg
Anchura (imperial)18.9 in.
Anchura (imperial) interior13.8 in.
Anchura (métrico)480 mm
Anchura (métrico) interior35 cm
Área de trabajo35 x 20 x 20 cm (W x L x D)
Capacidad (métrico)24 L
Capacidad de refrigeración1000 W
Requisitos eléctricos220/230 V, 50 Hz
Caudal25 L/min.
Intervalo de temperatura-40°C to 200°C
TipoCirculating Water Bath
Unit SizeEach