Vanquish™ Core  HPLC Systems
Vanquish™ Core  HPLC Systems
Vanquish™ Core  HPLC Systems
Vanquish™ Core  HPLC Systems
Vanquish™ Core  HPLC Systems
Thermo Scientific™

Vanquish™ Core HPLC Systems

Enable your lab to meet current needs and evolve for future challenges with Thermo Scientific™ Vanquish™ Core HPLC systems. Vanquish Core HPLC Systems are an ACT labeled product with a My Green Lab ACT Ecolabel.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberSolvent ChannelsDescription
VQ-CORE-ISO-011Vanquish Core Isocratic HPLC System
VQ-CORE-BIN-012Vanquish Core Binary HPLC System
VQ-CORE-QUAT-014Vanquish Core Quaternary HPLC System
Catalog number VQ-CORE-ISO-01
Price (EUR)
-
Solvent Channels:
1
Description:
Vanquish Core Isocratic HPLC System

Deliver reliable results with the Thermo Scientific™ Vanquish™ Core HPLC systems. Built on the Vanquish HPLC platform, the Vanquish Core HPLC system enables your lab to evolve to meet both current and future needs. New enhancements such as System Health Monitoring and the Vanquish Solvent Monitor, provide increased productive time for your system. An integrated display and detailed maintenance videos empower your operators to maintain a flow of high-quality results. A full suite of method transfer tools, including tunable gradient delay volume, makes adoption easy.

View Vanquish Core resourcesProduct tourBuild your HPLCHPLC Support Center

Simplify Your Transition
When you need to improve your lab's productivity while maintaining existing workflow, you need a system that has the flexibility to perfectly replicate your current methods. The Vanquish Core HPLC system is designed to mimic other HPLC systems to simplify transfer of methods while boosting productivity and ease of operation.

  • Adjustable gradient delay volume to replicate solvent conditions throughout your run
  • Injection programs to adapt for high organic solvents
  • Still-air and forced-air thermostatting options to mimic your existing instrument

Drive separations with more flexibility
Extend your capabilities by adding all the flexibility you would expect from leading-edge isocratic, low-pressure quaternary or high-pressure binary solvent blending. Our Thermo Scientific™ SmartFlow™ pumping technology includes automatic compensation for changing eluent compressibility to ensure excellent flow and gradient precision, independent of eluent composition and backpressures.

  • Automatic, remote purging
  • 700 bar (10,000 psi) of pump pressure and flow rates up to 10 mL/min
  • Industry-leading flow and gradient precision
  • Isocratic (1 solvent channel); quaternary (4 solvent channels); binary (6 solvent channels)

Handle samples with more accuracy
Out of the box, the Vanquish Core Split Samplers C and CT come with a vial capacity of 216 samples. Increase to 8832 sample capacity (23 well plates) by adding the optional Vanquish Charger module.

  • SmartInject technology for unsurpassed sample dosage precision and retention time precision
  • Innovative air stream cooling for maximum sample integrity in both the sampler and the Charger module
  • Automated workflows with barcode reading

Control separations with more confidence
Ensure even temperature throughout using the two thermostatting modes of the Vanquish Column Compartment C module. Avoid performance loss from temperature effects using the system's passive pre-heating to ensure solvent entering the column will match the column temperature.

  • Two thermostatting modes: still air and forced air
  • Temperature range from 5°C – 85°C
  • Passive pre-heating
  • Extendable with valve switching options

Detect analytes with more versatility
Ensure you collect the most information possible from your separation, and benefit from multiple detection options for the Vanquish platform so that no peak remains unseen.

  • Versatile, robust multiple wavelength detection
  • Enhanced sensitivity and characterization with our full range of single quadrupole, triple quadrupole, and Orbitrap mass spectrometers
  • Highly dependable diode array detection
  • Highly selective and sensitive fluorescence detection
  • Near universal response for label-free detection of non-chromophoric substances with charged aerosol detection

Experience gold-standard CDS Software
The Vanquish Core HPLC system seamlessly integrates with our Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS). Designed with Operational Simplicity™ in mind, the Chromeleon CDS realizes the promise of the Vanquish platform—easier interaction delivering a new HPLC experience.

Make easy and reliable tool-free connections
Thermo Scientific™ Viper™ fingertight fittings have revolutionized the way HPLC connections are made. The Vanquish Core system uses Viper fittings in all connections from the pump to the detector. Whether setting up a method or maintaining the system, the Viper fingertight fitting system allows any user to make consistently perfect connections.

Sustainability

The Vanquish Core HPLC Systems are an ACT labeled product with a My Green Lab ACT Ecolabel.

The My Green Lab ACT Ecolabel serves as the premier ecolabel for lab products, encompassing consumables, chemicals, and equipment. Standing for Accountability, Consistency, and Transparency (ACT), this certification offers clear, standardized information about a product's environmental footprint across its life cycle covering manufacturing, energy and water use, packaging, and end-of-life disposal. Leverage the My Green Lab ACT Ecolabel to make informed purchasing choices based on transparent environmental data so you can advance sustainability without sacrificing performance. Learn more about the ACT Ecolabel and participating Thermo Scientific products here.

Specifications
DescriptionVanquish Core Isocratic HPLC System
Flow Accuracy±0.1%
Sample Temperature Range4°C to 40°C in 0.1°C increments (with Split Sampler CT)
TypeHPLC System
Column Temperature Range5°C to 85°C in 0.1°C increments (18°C below ambient)
Detector Data Collection Rate125 Hz Max.
Max. Pressure70 MPa
Solvent Channels1
Unit SizeEach