Informational:Inquire about OEM or Commercial Supply version of this product here.
Thermo Scientific™

dATP Solution (100 mM)

Catalog number: R0141
Have Questions?
Thermo Scientific™

dATP Solution (100 mM)

Catalog number: R0141
Have Questions?
Catalog Number
R0141
Unit Size
0.25 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
R01410.25 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

Thermo Scientific dATP (2'-deoxyadenosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Highly stable

Applications
• Long range PCR (40 kb)
• cDNA synthesis and RT-PCR
• PCR, qPCR
• Standard PCR
• High fidelity PCR
• DNA labeling and sequencing

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form
Liquid
Label or Dye
Unlabeled
Purity or Quality Grade
>99%
Quantity
0.25 mL
Shipping Condition
Dry Ice
For Use With (Application)
Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
Concentration
100 mM

Contents & Storage

dATP Solution, 100 mM (0.25 mL)

Store at –20°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text