GeneChip™ System 3000Dx v.2
Applied Biosystems™

GeneChip™ System 3000Dx v.2

The GeneChip System (GCS) 3000Dx v.2 is the first microarray platform that is regulatory cleared for diagnostic use in theWeitere Informationen
Have Questions?
KatalognummerMenge
00-03341 jeweils
Katalognummer 00-0334
Preis (EUR)
-
Menge:
1 jeweils

The GeneChip System (GCS) 3000Dx v.2 is the first microarray platform that is regulatory cleared for diagnostic use in the United States, Europe, and is registered in multiple other countries.

The GCS 3000Dx v.2 is a robust microarray platform for clinical applications. It is the only FDA-cleared, IVDR-compliant microarray system for RNA- and DNA-based clinical tests.

Take the proven path to market
The GCS 3000Dx v.2 consists of the GeneChip Scanner 3000Dx v.2, the GeneChip Fluidics Station 450Dx v.2, and a workstation with GeneChip Data Collection (GCDC) Dx Software.

GCDC Dx Software provides an intuitive user interface that is designed to meet the needs of the diagnostic lab, ensure patient privacy, and meet the regulatory requirements for a Class II Medical Device. The newly enhanced GCDC Dx software comes with the following improvements:

• An updated user interface with remote monitoring capability
• Simplified batch registration of arrays
• Easy management of the client operating system, applications, and security for IT departments
• Notifications for network path interruptions
• Language support


GCS 3000Dx v.2 is the foundation of the Applied Biosystem clinical toolkit, which includes cGMP-manufactured microarrays. Clinical partners can also obtain design and development support from us for the commercialization of their own cleared diagnostic products under our partnership program.

Specifications
AbmessungenFluidics Station: 28 x 16 x 15.8 in. (71.1 x 41 x 40.2 cm), Scanner: 13 x 22 x 18 in. (33 x 56 x 46 cm), Scanner with Autoloader, door closed: 13 x 21.3 x 24.6 in. (33 x 54 x 62.5 cm)
ProduktlinieGeneChip
Menge1 jeweils
Zur Verwendung mit (Anwendung)GeneChip Array Processing, Scanning, and Analysis
Gewicht36 kg (Fluidics Station), 47.6 kg (Scanner with Autoloader)
Unit SizeEach

Häufig gestellte Fragen (FAQ)

What do the three lights on the front panel of the GeneChip System 3000Dx v.2 (Cat. No. 00-0334) scanner indicate?

The three lights (green, yellow, and blue) indicate the scanner's various states:
- Green OFF; Yellow OFF; Blue ON: Initial boot up
- Green ON; Yellow ON; Blue ON: Scanner boot up
- Green OFF; Yellow ON; Blue ON: Laser warm up
- Green OFF; Yellow Flashing; Blue ON: Scanner in error
- Green ON; Yellow OFF; Blue ON: System is ready
- Green Flashing; Yellow OFF; Blue ON: Scan in progress

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.

What are the humidity and temperature specifications for the GeneChip System 3000Dx v.2 (Cat. No. 00-0334)?

For the GeneChip System 3000 Dx v.2, here are the recommended humidity and temperature specifications:
- Operating Humidity Range: 10 to 90 % RH (non-condensing)
- Operating Temperature Range: 15 to 30 degrees C

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.

Is there another way to access data from the GeneChip System 3000Dx v.2 (Cat. No. 00-0334) when the network data share has failed?

If the data files such as DAT and CEL have not been transferred to the network yet, you can run the archive step. This will transfer the files to the archives DVD, along with regular Test Request metadata. The naming may be a little harder to follow using this method. You will need the included ARR files, in order to correctly link the related files.

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.

When I tried to create a test request in the Affymetrix Molecular Diagnostic Software (AMDS), I received an error stating that the test request already exists. How do I resolve this issue?

We recommend checking the non-active worklist and archiving and purging that worklist from the system. Without regular purging, the increasing number of requests in this worklist can inhibit the software. After the non-active worklist is cleared out, recreate the test requests and proceed with processing.

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.

I scanned my arrays using the Affymetrix Molecular Diagnostic Software (AMDS), but my data files were not moved to the server and remain in a "Pending" status. How do I resolve this issue?

This means that the scan results are still in the system, but there are too many test requests in the non-active worklist, preventing the system from moving the results to the server. We recommend checking and clearing out the non-active worklist in the system by performing both the "Archive" and "Purge" functions. The system should be rebooted after the "Archive" and "Purge" are both complete. The arrays do not have to be rescanned as the data are already in the system.

Find additional tips, troubleshooting help, and resources within our Microarray Analysis Support Center.