Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled
Thermo Scientific™

Nalgene™ Narrow-Mouth Economy HDPE Bottles: Bulk Pack, Assembled

Conduct light-duty, general purpose lab applications with these narrow-mouth economy HDPE bottles, which are lightweight and break-resistant.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
332089-0004125 mL24 mm
332089-0008250 mL24 mm
332089-0016500 mL28 mm
332089-00321 L38 mm
Catalog number 332089-0004
Price (TWD)
-
Capacity (Metric):
125 mL
Closure Size:
24 mm

Conduct light-duty, general purpose lab applications with Thermo Scientific™ Nalgene™ Narrow-Mouth Economy HDPE Bottles, which are lightweight and break-resistant and leakproof† when used with Nalgene closures. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
  • Leakproof† when used with Nalgene closures
  • Bottle and carton are readily recyclable in most communities
  • Manufactured from non-toxic materials
Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
ACT LabelYes
AutoclavableNot Autoclavable
Capacity4 oz., 125 mL
Capacity (English)4 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size24 mm
Closure TypeScrew Closure (Assembled)
DescriptionNarrow-Mouth Economy Bottle Bulk Pack
Diameter (Metric)50 mm
Diameter (Metric) Inner Neck18 mm
DisposableSingle-use
Height (English)4 in.
Height (Metric)101 mm
No. per Case500
No. per Pack500
Product TypeNarrow Mouth Economy Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)125 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialHDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 500