Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
332189-000260 mL28 mm
332189-0004125 mL38 mm
332189-0008250 mL43 mm
332189-0016500 mL53 mm
332189-00321 L63 mm
Catalog number 332189-0002
Price (TWD)
-
Capacity (Metric):
60 mL
Closure Size:
28 mm

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These light-duty translucent bottles are a lightweight version of the original Nalgene bottle, bulk-packed for ultimate economy. Thinner-walled and more flexible than the Nalgene Lab Quality Bottles, they feature a wide mouth for easy filling and offer excellent chemical resistance to most acids, bases and alcohols. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
  • Leakproof† when used with Nalgene closures
  • Bottle and carton are readily recyclable in most communities
  • Manufactured from non-toxic materials
Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
ACT LabelYes
AutoclavableNot Autoclavable
Capacity2 oz., 60 mL
Capacity (English)2 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
Diameter (Metric)39 mm
Diameter (Metric) Inner Neck21 mm
Height (English)3.38 in.
Height (Metric)86 mm
No. per Case1,000
Product TypeWide Mouth Economy Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)60 mL
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 1000