Axiom™ Multispecies Plant Genotyping Array, mini 96 format
Applied Biosystems™

Axiom™ Multispecies Plant Genotyping Array, mini 96 format

The Axiom Multispecies Plant Genotyping Array was designed in collaboration with Drs. Dario Grattapaglia and Orzenil B. Silva Junior, researchRead more
Have Questions?
Catalog NumberQuantity
55123196 samples
Catalog number 551231
Price (USD)
-
Quantity:
96 samples
The Axiom Multispecies Plant Genotyping Array was designed in collaboration with Drs. Dario Grattapaglia and Orzenil B. Silva Junior, research scientists connected to Embrapa and Universidade Catolica de Brasilia, Brazil, with funding from CNPq grants. This array is also available in 384HT format.

The array contains markers from multiple plant species:
  • Anacardium occidentale (Cashew nut tree): 16,504 SNPs
    • SNP discovery was conducted from whole-genome individual resequencing of 25 diverse accessions
  • Manihot esculenta (Cassava): 3,417 SNPs
    • SNP discovery was obtained from 20 resequenced accessions by JGI (NCBI data)
  • Araucaria angustifolia (Brazilian pine): 3,400 SNPs
    • SNP discovery was obtained from reduced representations of RAD and RNAseq data
  • Eucalyptus grandis (Eucalyptus tree): 2,000 SNPs
    • Current validated markers from the public domain
Required products
• GeneChip Command Console Software
• GeneTitan Multi-Channel Instrument
• Axiom Analysis Suite Software
• Axiom Long Export Format Software
Specifications
Quantity96 samples
Shipping ConditionRoom temperature
TypeMultispecies Plant Genotyping Array
ArrayGenotyping
FormatMini 96-array Plate
Number of Arrays96 arrays
SpeciesMultispecies: Cashew, Coffee, Araucaria, Cassava, Eucalyptus
Unit Size96 samples
Contents & Storage
Store in refrigerator (2°C to 8°C)