Product Image
Applied Biosystems™

Axiom™ Bovine Genotyping 100K Array, 384HT format

The Applied Biosystems Axiom Bovine Genotyping 100K Array is a component of our Axiom Agrigenomics Genotyping solution where target genomic자세히 알아보기
Have Questions?
카탈로그 번호수량
5513251 array
카탈로그 번호 551325
제품 가격(KRW)
19,111,000
1 array
수량:
1 array
제품 가격(KRW)
19,111,000
1 array
The Applied Biosystems Axiom Bovine Genotyping 100K Array is a component of our Axiom Agrigenomics Genotyping solution where target genomic DNA is prepared and processed on the GeneTitan Multi-Channel instrument. The automated process include hybridization of the gDNA to this high-throughput microarray followed by staining, washing, imaging, and output of genotyping data for further analysis.

The Axiom Bovine Genotyping 100K Array has 100,000 markers and is designed for dairy genetic evaluations, trait selection, and parentage verification of cattle. It contains the CDCB-recommended markers as of April 2020. The array also contains Bos indicus markers of approximate equal coverage across the Bos indicus genome to avoid gaps.

This array is also available in mini-96 format.

Array content
• 100,000 markers
    --∼80K markers for CDCB genetic evaluation (April 2020)
    --131 markers associated with economically important traits
    --200 ISAG core and extended parentage markers
    --354 ICAR parentage markers
    --Markers for STR parentage imputation
    --Additional markers for even distribution across Bos taurus and Bos indicus
    --Marker annotations aligned to the Bos taurus (cattle) genome assembly ARS-UCD1.2 (bosTau9)

Applications
• Dairy genetic evaluations
• Parentage analysis
• Genomic and trait selection, including VIP-trait-specific markers

Required products
Council on Dairy Cattle Breeding (CDCB) Export Tool
GeneChip Command Console Software
GeneTitan Multi-Channel Instrument
Axiom Analysis Suite Software
Axiom Long Format Export Tool (AxLE)
Research Use Only
사양
수량1 array
배송 조건Room temperature
어레이Genotyping
형식384 HT-array Plate
어레이 수384 arrays
종Bovine
Unit Size1 array
구성 및 보관
Store in refrigerator (2°C to 8°C)