Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Semi-Preparative Split-Loop Well Plate Autosampler |
Injection Cycle Time | <20 sec. |
Injection Volume Precision | <0.3% |
Injection Volume Range | Settable range: 0.01 to 2500 μL<br />Recommended range: 100 to 2000 μL<br />Optional: 10 to 1000 μL |
Injection Type | Split Loop |
Sample Capacity | 3 Racks or Well Plates |
Max. Pressure | 620 bar |
Biocompatible Version | No |
Linearity | >0.9999 |
Voltage | 100 to 120 V |
Weight (Metric) | 23 kg |
Description | WPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued) |
Carryover | <0.004% |
For Use With (Equipment) | UltiMate 3000 Semi-Prep System |
Unit Size | Each |
Type | Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler |
Injection Cycle Time | <20 sec. |
Injection Volume Precision | <0.3% |
Injection Volume Range | Settable range: 0.01 to 2500 μL<br />Recommended range: 100 to 2000 μL<br />Optional: 10 to 1000 μL |
Injection Type | Split Loop |
Sample Capacity | 3 Racks or Well Plates |
Max. Pressure | 620 bar |
Biocompatible Version | No |
Linearity | >0.9999 |
Voltage | 100 to 120 V |
Weight (Metric) | 23 kg |
Description | WPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler |
Carryover | <0.004% |
For Use With (Equipment) | UltiMate 3000 RS Series |
Unit Size | Each |
產品號碼 | 規格 | Unit Size | Description | For Use With (Equipment) | Sample Capacity | Max. Pressure | 價格 (TWD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5822.0018 | Each | WPS-3000 SL Semi-Preparative Split-Loop Well Plate Autosampler(Discontinued) | UltiMate 3000 Semi-Prep System | 3 Racks or Well Plates | 620 bar | 與我們聯繫 › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5822.0028 | Each | WPS-3000 TSL Semi-Preparative Split-Loop Thermostatted Well Plate Autosampler | UltiMate 3000 RS Series | 3 Racks or Well Plates | 620 bar | 申請報價 | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|