UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers
UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers
Actual product may vary
Thermo Scientific™

UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers

Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers have been discontinued and replaced by the optimized Thermo Scientific™ Vanquish™ Neo UHPLC System.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
5826.0010Autosampler
5826.0020Thermostatted Autosampler
Catalog number 5826.0010
Price (MXN)
-
Type:
Autosampler

Upgrade to the Thermo Scientific™ Vanquish™ Neo UHPLC System. Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers have been discontinued and have been replaced by the optimized Vanquish Neo UHPLC System. Service, spare parts and consumables for the Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers are still available through the normal channels. Please contact your local representative to discuss your system requirements.

Experience better performance and ease of use

Thermo Scientific™ Dionex™ UltiMate™ WPS-3000TPL/PL RSLCnano Well Plate Autosamplers customers can experience better performance, higher throughput, and easier maintenance with the optimized Vanquish Neo UHPLC System. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC System is the new standard in low-flow LC.


Specifications
Carryover<0.02%
DescriptionWPS-3000 PL RS Rapid Separation Pulled-Loop Nano/Cap Well Plate Autosampler
Injection Cycle Time<30 sec.
Injection Volume Precision<0.4%
Injection Volume Range0.001 to 20 μL
Linearity>0.9995
Voltage100 to 120 V
Weight (Metric)23 kg
Biocompatible VersionNo
For Use With (Equipment)UltiMate 3000 RSLCnano System
Injection TypePulled Loop
Max. Pressure900 bar
Sample Capacity3 Racks or Well Plates
TypeAutosampler
Unit SizeEach