Vanquish™ Neo UHPLC System
Vanquish™ Neo UHPLC System
Vanquish™ Neo UHPLC System
Vanquish™ Neo UHPLC System
Vanquish™ Neo UHPLC System
Thermo Scientific™

Vanquish™ Neo UHPLC System

Green features
Harness superior performance and productivity for all nano-, capillary-, and micro-flow LC-MS workflows with the Thermo Scientific™ Vanquish™ Neo UHPLC system. Vanquish Neo UHPLC Systems are an ACT labeled product with a My Green Lab ACT Ecolabel.
Have Questions?
Catalog NumberMax. Pressure
VN-S10-A-011500 bar (21,750 psi)
Catalog number VN-S10-A-01
Price (KRW)
-
Max. Pressure:
1500 bar (21,750 psi)

For researchers pursuing the next scientific breakthrough, the Thermo Scientific™ Vanquish™ Neo UHPLC system delivers maximum performance 24/7 for nano-, capillary-, and micro-flow LC-MS. Thermo Scientific™ ProFlow™ XR 1500 bar pump technology ensures excellent retention time precision from nano-flow up to 100 μL/min, the unique low-flow split-loop autosampler enhances sample throughput and injection performance, and integrated system intelligence streamlines method editing and simplifies operation. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC system is the new standard in low-flow LC.

All-in-one nano-, capillary-, and micro-flow LC for high-sensitivity LC-MS workflows

  • ProFlow technology enables active flow control for excellent retention time precision
  • Vial bottom detection technology delivers precise and accurate injections from limited sample volumes, decreasing sample waste
  • Automated multi-wash procedures minimize system carryover for improved low-level analyte sensitivity

Accelerating productivity with long-term, trouble-free analysis

  • Unique, 1500 bar split-loop autosampler design minimizes sample dispersion and system maintenance while enhancing workflow versatility
  • Fast sample loading and equilibration at maximum system pressure improves sample throughput
  • Next-generation Thermo Scientific™ SmartInject technology improves retention time precision, column lifetime, and electrospray ionization stability

Enabling non-chromatographers and LC-MS experts to get high-quality results

  • The Thermo Scientific Vanquish User Interface provides intuitive at-system and remote control, system status monitoring, standalone diagnostics, and guided maintenance routines
  • Integrated system intelligence simplifies daily operation and guides the creation of optimal LC methods

Seamless LC-MS integration

The Vanquish Neo UHPLC System seamlessly integrates with Thermo Scientific mass spectrometers through a comprehensive suite of ESI sources. Harness speed, robustness and sensitivity with triple quadrupole MS systems or resolution, mass accuracy, and versatility with Thermo Scientific™ Orbitrap™ MS systems.

Sustainability

The Vanquish Neo UHPLC Systems are an ACT labeled product with a My Green Lab ACT Ecolabel.

The My Green Lab ACT Ecolabel serves as the premier ecolabel for lab products, encompassing consumables, chemicals, and equipment. Standing for Accountability, Consistency, and Transparency (ACT), this certification offers clear, standardized information about a product's environmental footprint across its life cycle covering manufacturing, energy and water use, packaging, and end-of-life disposal. Leverage the My Green Lab ACT Ecolabel to make informed purchasing choices based on transparent environmental data so you can advance sustainability without sacrificing performance. Learn more about the ACT Ecolabel and participating Thermo Scientific products here.

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only. Not For Diagnostic Procedures.

Specifications
DescriptionVanquish Neo UHPLC System
Dimensions (L x W x H)740 x 450 x 650 mm
Flow Rate Range1 nL/min - 100 μL/min, 1 nL increments (100 nL/min - 100 μL/min, recommended)
Green FeaturesACT Ecolabel (Gold)
Column Temperature Range5°C above ambient to 80°C (depending on configuration)
Max. Pressure1500 bar (21,750 psi)
TypeLow-Flow Liquid Chromatography System
Unit SizeEach

Frequently asked questions (FAQs)

How straightforward is integration of the Vanquish Neo UHPLC System with our current mass spectrometers?

The Vanquish Neo UHPLC System is built for seamless LCMS integration with Thermo Scientific mass spectrometers with multiple ion source options and instrument control available using Thermo Scientific Chromeleon CDS or SII for Thermo Scientific Xcalibur Software.

We work with precious samples. How do Vanquish (U)HPLC systems minimize sample waste?

Vial-bottom detection supports precise injections from limited sample volumes while the split-loop autosampler limits sample waste during injections.

How does the Vanquish Neo UHPLC System ensure reproducible retention times across such a wide flow rate range?

ProFlow XR active flow control is available from 1 nL/min to 100 µL/min and provides accurate and precise gradient delivery for stable retention time across long and ultrashort runs.

Can one Vanquish Neo UHPLC System cover nano, capillary, and micro flows on the same system?

Yes. It’s designed for low-flow LCMS from 1 nL/min up to 100 µL/min and column inner diameters of 1 mm and below, so it can support applications from proteomics to small molecules without switching platforms.

What detectors can we use with a Vanquish Core HPLC System? Can we use universal detection?

The platform supports multiple detectors (including UV, fluorescence, refractive index, mass spectrometry) and pairs seamlessly with Thermo Scientific Vanquish Charged Aerosol Detectors for near-universal, structure-independent response.