Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ruled | Grid |
Width (English) Page | 11.25 in. |
Length (English) Page | 8.75 in. |
Cover Color | Forest Green |
Cover Material | Polyethylene |
Description | Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm |
Length (Metric) Page | 222 mm |
Width (Metric) Page | 285.7 mm |
Grid Type | 0.20 in. (5 mm) |
Quantity | 1/Pk., 6/Cs. |
Size | A4 |
Unit Size | Each |
Ruled | Grid |
Width (English) Page | 11 in. |
Length (English) Page | 8.5 in. |
Cover Color | Forest Green |
Cover Material | Polyethylene |
Description | Lab Notebook Paper Gridded 21.6 x 27.9 cm |
Length (Metric) Page | 216 mm |
Width (Metric) Page | 279 mm |
Grid Type | 0.25 in. (6 mm) |
Quantity | 1/Pk., 6/Cs. |
Size | Letter |
Unit Size | Case of 6 |
Ruled | Grid |
Width (English) Page | 11 in. |
Length (English) Page | 8.5 in. |
Cover Color | Forest Green |
Cover Material | Polyethylene |
Description | Lab Notebook Paper Gridded 21.6 x 27.9 cm |
Length (Metric) Page | 216 mm |
Width (Metric) Page | 279 mm |
Grid Type | 0.25 in. (6 mm) |
Quantity | 1/Pk., 6/Cs. |
Size | Letter |
Unit Size | Each |
Ruled | Yes |
Width (English) Page | 11 in. |
Length (English) Page | 8.5 in. |
Cover Color | Burgundy |
Cover Material | Polyethylene |
Description | Lab Notebook Paper Lined 21.6 x 27.9 cm |
Length (Metric) Page | 216 mm |
Width (Metric) Page | 279 mm |
Size | Letter, 3 horizontal lines/in. |
Unit Size | Case of 6 |
Ruled | Yes |
Width (English) Page | 11 in. |
Length (English) Page | 8.5 in. |
Cover Color | Burgundy |
Cover Material | Polyethylene |
Description | Lab Notebook Paper Lined 21.6 x 27.9 cm |
Length (Metric) Page | 216 mm |
Width (Metric) Page | 279 mm |
Size | Letter, 3 horizontal lines/in. |
Unit Size | Each |
Ruled | Grid |
Width (English) Page | 11.25 in. |
Length (English) Page | 8.75 in. |
Cover Color | Forest Green |
Cover Material | Polyethylene |
Description | Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm |
Length (Metric) Page | 222 mm |
Width (Metric) Page | 285.7 mm |
Grid Type | 0.20 in. (5 mm) |
Quantity | 1/Pk., 6/Cs. |
Size | A4 |
Unit Size | Case of 6 |
Ruled | Yes |
Width (English) Page | 11.25 in. |
Length (English) Page | 8.75 in. |
Cover Color | Burgundy |
Cover Material | Polyethylene |
Description | Lab Notebook Paper A4 Lined 21.0 x 29.7 cm |
Length (Metric) Page | 222 mm |
Width (Metric) Page | 285.7 mm |
Size | A4, 5mm Lines |
Unit Size | Case of 6 |
Ruled | Yes |
Width (English) Page | 11.25 in. |
Length (English) Page | 8.75 in. |
Cover Color | Burgundy |
Cover Material | Polyethylene |
Description | Lab Notebook Paper A4 Lined 21.0 x 29.7 cm |
Length (Metric) Page | 222 mm |
Width (Metric) Page | 285.7 mm |
Size | A4, 5mm Lines |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Cover Color | Price (EUR) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6301-3000PK also known as 6301-3000 | Each | Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm | Forest Green | 24,80 Online price 31,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-1000 | Case of 6 | Lab Notebook Paper Gridded 21.6 x 27.9 cm | Forest Green | 184,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-1000PK also known as 6301-1000 | Each | Lab Notebook Paper Gridded 21.6 x 27.9 cm | Forest Green | 21,20 Online price 33,73 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-2000 | Case of 6 | Lab Notebook Paper Lined 21.6 x 27.9 cm | Burgundy | 206,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-2000PK also known as 6301-2000 | Each | Lab Notebook Paper Lined 21.6 x 27.9 cm | Burgundy | 23,92 Online price 37,77 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-3000 | Case of 6 | Lab Notebook Paper A4 Gridded 21.0 x 29.7 cm | Forest Green | 172,50 Online price 215,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-4000 | Case of 6 | Lab Notebook Paper A4 Lined 21.0 x 29.7 cm | Burgundy | 183,28 Online price 229,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6301-4000PK also known as 6301-4000 | Each | Lab Notebook Paper A4 Lined 21.0 x 29.7 cm | Burgundy | 26,32 Online price 32,90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Instructions for keeping records, page for issuing book and table of contents.
Note:
Pages are not waterproof.
.
.