Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Thermo Scientific™

Nalgene™ Lab Notebooks with Regular Paper Pages

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.
Catalog NumberSizeCover ColorRuled
6301-1000PK
also known as 6301-1000
LetterForest GreenGrid
6301-2000PK
also known as 6301-2000
Letter, 3 horizontal lines/in.BurgundyYes
6301-3000PK
also known as 6301-3000
A4Forest GreenGrid
6301-4000PK
also known as 6301-4000
A4, 5mm LinesBurgundyYes
Catalog number 6301-1000PK
also known as 6301-1000
Price (JPY)
4,940
Online offer
Ends: 27-Mar-2026
6,180
Save 1,240 (20%)
Each
Size:
Letter
Cover Color:
Forest Green
Ruled:
Grid
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:
  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25 in. (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11 in.) or A4 (8.75 × 11.25 in.)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book and table of contents.

Note:

Pages are not waterproof.
.
.

Specifications
Cover MaterialPolyethylene
DescriptionLab Notebook Paper
Grid Type0.25 in. (6 mm)
Length (Metric) Page216 mm
Quantity1/Pk., 6/Cs.
SizeLetter
Width (Metric) Page279 mm
Cover ColorForest Green
Length (English) Page8.5 in.
RuledGrid
Width (English) Page11 in.
Unit SizeEach