Product Image
Thermo Scientific™

Western Blotting Filter Paper, Extra Thick, 8.5 cm x 9 cm

Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of자세히 알아보기
Have Questions?
카탈로그 번호수량
8861050 Sheets
카탈로그 번호 88610
제품 가격(KRW)
99,000
온라인 행사
Ends: 31-Dec-2026
113,000
할인액 14,000
Each
수량:
50 Sheets
제품 가격(KRW)
99,000
온라인 행사
Ends: 31-Dec-2026
113,000
할인액 14,000
Each
Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.

See all filter papers ›

Pierce Western Blotting Filter Papers are composed of high-quality alpha cotton cellulose fiber for use in northern, southern, and western blotting applications. These filter papers help to ensure quick and efficient transfer of molecules from gel to membrane. They are manufactured with ultrapure water without additives to minimize possible sources of background signal. They are suitable for use with alcohol or other organic solvents commonly used in protein and nucleic acid blotting applications.

For Research Use Only. Not for use in diagnostic procedures.
사양
설명Pierce Western Blotting Filter Paper, Extra Thick, 8.5cm x 9cm
여과 영역8.5 x 9 cm
수량50 Sheets
두께(미터법)2.5 mm
유형Western Blotting Filter Paper
형식Sheet
물질Cotton
Unit SizeEach
구성 및 보관
Store at room temperature.