A-23187 Free Acid (Calcimycin)
Invitrogen™

A-23187 Free Acid (Calcimycin)

The Ca2+ ionophore A-23187 is commonly used for in situ calibrations of fluorescent Ca2+ indicators, to equilibrate intracellular and extracellular자세히 알아보기
Have Questions?
카탈로그 번호수량
A149310 mg
카탈로그 번호 A1493
제품 가격(KRW)
357,000
온라인 행사
Ends: 15-Jul-2026
420,000
할인액 63,000 (15%)
Each
수량:
10 mg
제품 가격(KRW)
357,000
온라인 행사
Ends: 15-Jul-2026
420,000
할인액 63,000 (15%)
Each
The Ca2+ ionophore A-23187 is commonly used for in situ calibrations of fluorescent Ca2+ indicators, to equilibrate intracellular and extracellular Ca2+ concentrations and to permit Mn2+ to enter the cell to quench intracellular dye fluorescence. Although the intrinsic fluorescence of A-23197 is too high for use with UV-excitable calcium indicators like fura-2, indo-1 and quin-2 it is suitable for use with the visible light-excitable indicators, including fluo-4, fluo-3, Calcium Green and rhod-2. A-23187 can also be used to equilibrate extracelular and intrcellular Mg2+ concentrations, making it useful for calibrating Mg2+ indicators.

Learn more about ion indicators including calcium, potassium, pH, and membrane potential indicators ›

For Research Use Only. Not for use in diagnostic procedures.
사양
검출 방법Fluorescence
용도(장비)Fluorescence Microscope, Flow Cytometer, Fluorometer, Fluorescent Imager
인디케이터Calcium Indicator
분자식C29H37N3O6
수량10 mg
권장 스토리지Store in freezer (-5°C to -30°C) and protect from light.
배송 조건Room Temperature
물리적 형태Solid
제품 유형Calcium Ionophore
Unit SizeEach

인용 및 참조 문헌 (397)

인용 및 참조 문헌
Abstract
Flow cytometric measurement of the production of reactive oxygen intermediate in activated rat mast cells.
Authors:Tsinkalovsky OR, Laerum OD
Journal:APMIS
PubMed ID:7520710
The production of reactive oxygen intermediates (ROI) in compound 48/80- or calcium ionophore A 23187- activated pleural or peritoneal mast cells was monitored using flow cytometry and the fluorescence indicator dihydrorhodamine 123 (a derivate of rhodamine 123). Mast cell degranulation and ROI production were estimated by flow cytometric fluorescence and ... More
Inhibition of NADPH oxidase activation by 4-(2-aminoethyl)-benzenesulfonyl fluoride and related compounds.
Authors:Diatchuk V, Lotan O, Koshkin V, Wikstroem P, Pick E
Journal:J Biol Chem
PubMed ID:9148950
The elicitation of an oxidative burst in phagocytes rests on the assembly of a multicomponental complex (NADPH oxidase) consisting of a membrane-associated flavocytochrome (cytochrome b559), representing the redox element responsible for the NADPH-dependent reduction of oxygen to superoxide (O-2), two cytosolic components (p47(phox), p67(phox)), and the small GTPase Rac (1 ... More
Exocytotic insertion of calcium channels constrains compensatory endocytosis to sites of exocytosis.
Authors:Smith RM, Baibakov B, Ikebuchi Y, White BH, Lambert NA, Kaczmarek LK, Vogel SS
Journal:J Cell Biol
PubMed ID:10684256
'Proteins inserted into the cell surface by exocytosis are thought to be retrieved by compensatory endocytosis, suggesting that retrieval requires granule proteins. In sea urchin eggs, calcium influx through P-type calcium channels is required for retrieval, and the large size of sea urchin secretory granules permits the direct observation of ... More
Involvement of nuclear factor of activated T cells activation in UV response. Evidence from cell culture and transgenic mice.
Authors:Huang C, Mattjus P, Ma WY, Rincon M, Chen NY, Brown RE, Dong Z
Journal:J Biol Chem
PubMed ID:10734048
'Mammalian cells respond to UV radiation by signaling cascades leading to activation of transcription factors, such as activated protein 1, NFkappaB, and p53, a process known as the "UV response." Nuclear factor of activated T cells (NFAT) was first identified as an inducible nuclear factor in immune response and subsequently ... More
Potentiation of CD3-induced expression of the linker for activation of T cells (LAT) by the calcineurin inhibitors cyclosporin A and FK506.
Authors:Peters D, Tsuchida M, Manthei ER, Alam T, Cho CS, Knechtle SJ, Hamawy MM
Journal:Blood
PubMed ID:10779414
'The activation of blood cells, including T cells, triggers intracellular signals that control the expression of critical molecules, including cytokines and cytokine receptors. We show that T-cell receptor (TCR) ligation increases the cellular level of the protein linker for activation of T cells (LAT), a molecule critical for T-cell development ... More