Inquire about OEM or Commercial Supply version of this product here.
Collibri™ ES DNA Library Prep Kits for Illumina Systems
Invitrogen™

Collibri™ ES DNA Library Prep Kits for Illumina Systems

The Invitrogen Collibri ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호반응 수제품 유형
A3860709696 PrepsES DNA Library Prep Kit for Illumina Systems with CD Indexes
A38605024W24 PrepsES DNA Library Prep Core Kit
A38607096W96 PrepsES DNA Library Prep Core Kit
A3860502424 PrepsES DNA Library Prep Kit for Illumina Systems with CD Indexes
A3860602424 PrepsES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A, 1-24)
A4360502424 PrepsES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set B, 25-48)
A4360602424 PrepsES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72)
A4360702424 PrepsES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
A3860719696 PrepsES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96)
카탈로그 번호 A38607096
제품 가격(KRW)
5,037,000
온라인 행사
Ends: 31-Dec-2026
5,925,000
할인액 888,000 (15%)
Each
반응 수:
96 Preps
제품 유형:
ES DNA Library Prep Kit for Illumina Systems with CD Indexes
대량 주문 또는 맞춤형 요청
제품 가격(KRW)
5,037,000
온라인 행사
Ends: 31-Dec-2026
5,925,000
할인액 888,000 (15%)
Each

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for a quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification  before sequencing and multiple runs on Illumina instruments.

Applications
The Collibri ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly

For Research Use Only. Not for use in diagnostic procedures.
사양
설명The product contains modules A39097096, A39123096, A38584096
용도(애플리케이션)Whole Genome Sequencing, Resequencing, De Novo Assembly
용도(장비)HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000
라이브러리Fragment Library
반응 수96 Preps
제품라인Collibri
제품 유형ES DNA Library Prep Kit for Illumina Systems with CD Indexes
수량96 preps
샘플 종류DNA
배송 조건Dry Ice
종All
워크플로우 단계Library Generation
형식Kit
Sequencing TypeGenome and DNA Sequencing
Unit SizeEach
구성 및 보관
• Collibri ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA CD Indexes, store at -20°C

자주 묻는 질문(FAQ)

Can indexed adaptors or other modules be purchased separately for the Collibri DNA Library Prep kits?

Indexed adapters and other modules in the kit can be purchased separately. Please refer to thermofisher.com/collibriDNA and contact us for more details.

With the Collibri DNA Library Prep kits, what is the distribution of enzymatically sheared DNA in the library?

Fragment size ranges from 150 bp to 850 bp. For optimal results, we recommend and provide detailed instructions for 350 bp and 550 bp average size library construction.

With the Collibri DNA Library Prep kits, can I use indexed adaptors interchangeably between RNA-seq and DNA-seq applications?

No. They are specifically designed for a product and cannot be used interchangeably.

With the Collibri DNA Library Prep kits, why is my ligation master mix orange instead of red?

Dyes inside the master mix react with CO2 and change the color from red to orange. The mix is still usable when the color changes to orange. To prevent discoloration, avoid keeping it on dry ice.

Are Collibri DNA Library Prep kits compatible with FFPE samples?

Collibri PS DNA Library Prep Kit can be used for library construction from lower-quality DNA (such as FFPE samples). However, the yields of adaptor-ligated molecules are typically lower compared to the yields obtained with high-quality DNA.

Collibri ES DNA Library Prep Kit is not recommended for library construction from FFPE samples.