Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
A more sustainable equivalent is available.
Tubes and Flat Caps, strips of 8
Thermo Scientific™

Tubes and Flat Caps, strips of 8

Thermo Scientific Tubes and Flat Caps, Strips of 8 are designed for PCR applications, and are suitable for 0.2 mLRead more
Have Questions?
Catalog NumberQuantity
AB1182250 Strips
Catalog number AB1182
Price (USD)
298.65
Online exclusive
415.00
Save 116.35
Each
Quantity:
250 Strips
Request bulk or custom format
Price (USD)
298.65
Online exclusive
415.00
Save 116.35
Each
Thermo Scientific Tubes and Flat Caps, Strips of 8 are designed for PCR applications, and are suitable for 0.2 mL thermal cycler blocks and 96-well V-bottom thermal cyclers. The 8-strip tubes can be divided into individual tubes.

Features of Thermo Scientific Tubes and Flat Caps strips:

• Suitable for 0.2 mL thermal cycler blocks
• 0.25 mL maximum tube capacity when capped
• Ideal for use in 96-well V-bottom thermal cyclers

Applications

• PCR

Related Products
Tubes and Domed Caps, strips of 8
Tubes and Domed Caps, strips of 8, blue
Tubes and Domed Caps, strips of 8, green
Tubes and Domed Caps, strips of 8, red
Tubes and Domed Caps, strips of 8, yellow
Tubes and Flat Caps, strips of 8, assorted colors
Tubes and Ultra Clear Caps, strips of 8
Tubes (white) and Ultra Clear Caps, strips of 8
Tubes and Domed Caps, strips of 12
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers
Format250 Strip Tubes and Caps
No. of Wells96
Quantity250 Strips
Reaction SpeedStandard
Volume (Metric) Working0.2 mL
Closure TypeFlat Cap
ColorNatural
MaterialPolypropylene
Product Type8-strip Tube
Volume (Metric)0.25 mL
Unit SizeEach

Frequently asked questions (FAQs)

Are Thermo Scientific ABgene plastics endotoxin-free?

They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are Thermo Scientific ABgene plastics sterile?

Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Are the Tubes, 0.2 mL, flat cap (Cat. No. AB0620) also available in a strip format, i.e., as multiple tubes attached to each other?

Yes. Please see the following catalog numbers: AB1182, AB1114, and A30588.