Dual LED Blue/White Light Transilluminator
Invitrogen™

Dual LED Blue/White Light Transilluminator

This Dual LED Blue/White Light Transilluminator is an innovatively designed dual-light source transilluminator. It is designed for visualization of nucleic acid gels, protein gels, and membrane stains.
Have Questions?
Catalog NumberQuantity
LB01001 each
Catalog number LB0100
Price (USD)
1,036.00
Each
Quantity:
1 each
Price (USD)
1,036.00
Each

This Dual LED Blue/White Light Transilluminator is an innovatively designed dual-light source transilluminator. It is designed for visualization of nucleic acid gels, protein gels, and membrane stains.

Dual LED Blue/White Light Transilluminator features include:

  • White and blue light sources that allow for visualization of common nucleic acid stains, colorimetric protein and membrane stains, and SYPRO protein stains
  • Magnetic filter screen with hinge-free design for simplicity and safety, allowing observation and gel-cutting without protective goggles
  • Five-minute automatic power-off and long-lasting LEDs that are safer for the eyes and skin compared with UV bulb illumination
  • Three-level adjustable light intensity to achieve the best observational or imaging quality
  • Compact design for ease of mobility and storage

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Amperage2 A
Dimensions (L x W x H)18.5 x 22 x 3.0 cm; 7.28 x 8.66 x 1.18 in
For Use With (Application)Viewing colormetric stained protein gels, fluorescently stained gels and membranes, stained nucleic acid gels
Height (English)1.18 in.
Height (Metric)3 cm
Length (Metric)18.5 cm
Quantity1 each
Shipping ConditionRoom Temperature
Size (Metric) Filter12 x 18 cm
Voltage100/240 V
Width (English)8.66 in.
Width (Metric)22 cm
IntensityThree Level Adjustment
Lighting TypeLED
Product TypeBlue/White Light Transilluminator
Wavelength470 nm Excitation, ∼580 nm (with Amber Filter Cover) Emission
Unit SizeEach

Frequently asked questions (FAQs)

Does the Dual LED Blue/White Light Transilluminator (Cat. No. LB0100) come with plug in adapters for different global regions?

Yes! The transilluminator will be shipped with the respective plug in adapters for the respective region.

Find additional tips, troubleshooting help, and resources within our Dynabeads Nucleic Acid Purification Support Center.

For the Dual LED Blue/White Light Transilluminator (Cat. No. LB0100), can I purchase any part of this product as standalone item?

No, no parts are sold separately for this product.

Find additional tips, troubleshooting help, and resources within our Dynabeads Nucleic Acid Purification Support Center.

Can I use the Dual LED Blue/White Light Transilluminator to visualize gels stained with SYBR Safe DNA Gel Stain or SYBR Gold Nucleic Acid Gel Stain?

Yes, the Dual LED Blue/White Light Transilluminator can be used to visualize gels stained with SYBR Safe DNA Gel Stain, SYBR Gold Nucleic Acid Gel Stain, or Ethidium bromide.

Find additional tips, troubleshooting help, and resources within our Nucleic Acid Purification and Analysis Support Center.

Can I visualize ethidium bromide-stained gels with the Dual LED Blue/White Light Transilluminator?

Ethidium bromide-stained gels can be visualized with the Dual LED Blue/White Light Transilluminator as ethidium bromide has a smaller secondary excitation peak in the range of 400-570 nm. However, keep in mind that the fluorescence intensity will not be as bright as when excited at the primary excitation peak of 300 nm, that would be possible with UV transilluminators.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

For the Dual LED Blue/White Light Transilluminator, can I disable the automatic power-off function?

The 5 min automatic power-off function cannot be disabled, but the instrument can be turned on again immediately after it turns off.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.