Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Wide-Mouth VOA Glass Jars with Closure
Thermo Scientific™

Wide-Mouth VOA Glass Jars with Closure

Choose this wide-mouth, glass jar with closure to collect soil samples for VOA testing using methods where a pierceable cap is not required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelDescription
V221-1000950 mLProcessedTall
V320-0125125 mLCertifiedShort
V220-0125125 mLProcessedShort
V320-0500500 mLCertifiedShort
V321-1000950 mLCertifiedTall
Catalog number V221-1000
Price (BRL)
-
Request A Quote
Capacity (Metric):
950 mL
Level:
Processed
Description:
Tall

Choose Thermo Scientific™ Wide-Mouth Closed-Top VOA Glass Jars to collect soil samples for VOA testing using methods where a pierceable cap is not required. Jars are available in clear or amber Type III glass and have a closed-top cap with bonded PTFE liner that can't fall out. Amber jars are recommended for light-sensitive analytes. Available Certified to meet EPA performance-based specifications for Volatile Organic Analysis or Processed the same way as the certified vials but without certification documentation.

  • Type III soda-lime glass bottle, clear or amber
  • Amber jars are recommended for light-sensitive analytes
  • White polypropylene cap with bonded PTFE liner
  • Caps assembled onto bottles
  • Wide-mouth design is ideal for soil samples and viscous liquids

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider helps protect jars from breakage; requires additional over-pack for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Certified jars, but jars are not barcoded, and CofA is not included.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in.

Specifications
Capacity32 oz., 950 mL
Certification ParametersVOA
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size89-400 mm
Closure TypeClosed-top Cap
DescriptionTall
Diameter (English)3.74 in.
Diameter (English) Inner Neck3 in.
Diameter (Metric)95 mm
Diameter (Metric) Inner Neck76.2 mm
Height (English)6.69 in.
Height (Metric)170 mm
LevelProcessed
Liner MaterialPTFE
No. per Case12
Replacement ClosureB167-8900BL
Volume (English) Brim32.9 oz.
Volume (Metric) Brim972 mL
Capacity (English)32 oz.
Capacity (Metric)950 mL
Certifications/ComplianceCertified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
ColorClear
MaterialGlass (Type 3)
MouthWide
Product TypeSample Jar
ShapeStraight-sided
Unit SizeCase of 12