Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Ensure temperatures are maintained using Thermo Scientific™ Covers for Aquabath Water Baths.
Description | For 2L shallow-form and 5L AquaBath Water Baths |
Capacity (Metric) | 2, 5 L |
For Use With (Equipment) | 2L Shallow-Form and 5L Baths |
Type | Cover |
Unit Size | Each |
Description | For 2L AquaBath Water Baths |
Capacity (Metric) | 2 L |
For Use With (Equipment) | 2L Baths |
Type | Cover |
Unit Size | Each |
Description | For 10L AquaBath Water Baths |
Capacity (Metric) | 10 L |
For Use With (Equipment) | 10L Baths |
Type | Cover |
Unit Size | Each |
Description | For 20L and 28L AquaBath Water Baths |
Capacity (Metric) | 20, 28 L |
For Use With (Equipment) | 20L and 28L Baths |
Type | Cover |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
19000-13Q | Each | 2L Shallow-Form and 5L Baths | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
19000-11Q | Each | 2L Baths | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
19000-15Q | Each | 10L Baths | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
19000-17Q | Each | 20L and 28L Baths | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|