Search
Search

| Catalog Number | Compressor | Refrigeration System Voltage |
|---|---|---|
| 8117 | Water-cooled | 208/230V 50Hz; 380/420V |
| 8106 | Water-cooled | 208/230V |
| 8116 | Air-cooled | 208/230V 50Hz; 380/420V |
| 8187 | Air-cooled | 120V 60Hz; 440/480V |
| 8188 | Water-cooled | 120V 60Hz; 440/480V |
| 8194 | Air-cooled | 208/230V 50Hz; 200/220V |
| 8195 | Water-cooled | 208/230V 50Hz; 200/220V |
| LE8101 | Air-cooled | 208/230V |
This product has been discontinued. We are pleased to announce the Thermo Scientific™ XBF40D -40°C Blast Freezer and Thermo Scientific™ XBF40D-MD -40°C Blast Freezer for Plasma as replacement products. The new XBF40 series of blast freezers offer a breakthrough in sample preparation for use prior to cold storage including flexible design, accelerated air flow and a self-contained refrigeration system.
Ordering Information:
Not available outside North America.
Requires:
Installation by a qualified Thermo Scientific technician.
Recommended for:
Blood banking
Note:
Periodic defrosting of the cabinet is necessary for proper operation of the unit. When freezing is completed and the product removed, a defrost cycle can be manually initiated to shut down the compressor and keep the cabinet frost free. When defrosting is completed, the user turns off the cabinet.
When compressor is located outside the facility, subjected to the elements and cold climate, an optional winterizing package and weather-proof enclosure are recommended.