XBF40D-MD -40°C Blast Freezer for Plasma
XBF40D-MD -40°C Blast Freezer for Plasma
XBF40D-MD -40°C Blast Freezer for Plasma
XBF40D-MD -40°C Blast Freezer for Plasma
Thermo Scientific™

XBF40D-MD -40°C Blast Freezer for Plasma

Rapidly freeze plasma with the new Thermo Scientific™ XBF40D-MD -40°C Blast Freezer—a breakthrough sample preparation device for use prior to cold storage.
Have Questions?
카탈로그 번호용량(영국식 단위)
XBF40D-MD14.8 cu. ft.
카탈로그 번호 XBF40D-MD
제품 가격(KRW)
-
용량(영국식 단위):
14.8 cu. ft.
Rapidly freeze plasma with the new Thermo Scientific™ XBF40D-MD -40°C Blast Freezer—a breakthrough sample preparation device for use prior to cold storage. Your freezer is not a sample preparation device. Ultra-low and laboratory-grade freezers are designed to maintain samples at cold temperatures for long-term storage. They are not designed for and do not have the speed or refrigeration capacity to rapidly freeze plasma and other critical storage. Using the new XBF40D-MD for rapid cooling reduces the stress on your sample storage freezer, and freezes your plasma quickly and efficiently.
Key Features
  • Flexible Design: The XBF accommodates staggered loads of plasma bags and boxes
  • Accelerated air flow: A large, forced-air circulation freezes plasma – fast!
  • Self-contained refrigeration system: Unlike previous generation blast freezers, the XBF40D-MD is a plug and play requiring no customized installation and no remote compressors
  • Trusted: All XBF40D-MD freezers are manufactured with pride with high-quality materials and high-performance technology
Construction
  • Durable, cold-rolled steel exterior
  • Outer door, multi-point gaskets, maximizing temperature and security
  • Polystyrene insulated inner doors featuring rare-earth magnets
  • High-performance, forced-air circulation
  • Versatile cabinet interior with adjustable stainless steel shelves
  • Standard access port
  • Easy to use digital controller
  • Easy to remove, washable filter
  • Single Stage R404A air-cooled 2.5HP compressor
  • Vacuum insulation panels and high density water-blown polyurethane foam
Ordering Information
  • Available in 60Hz regions only
  • The XBF40-MD is listed as a Class II medical device (product code KSE) with the US FDA, which is required for this application
사양
암페어16 A
브레이커20A
캐비닛 재질Cold-rolled Steel
성에 제거수동
깊이(영국식 단위) 내부28.22 in.
깊이(미터법) 내부71.1 cm
설명XBF40D-MD Blast Freezer for Plasma
치수(깊이 x 폭 x 높이) 내부28.22 x 34.4 x 51.23 in. (71.1 x 87.4 x 130.1 cm)
치수(L x W x H) 외부38.4 x 43.6 x 78 in. (96 x 109 x 196 cm)
Door MaterialSteel
도어 스타일Solid
전기 요구사항208 - 230 V 60 Hz
주파수60 Hz
높이(영국식 단위) 외부78 in.
높이(영국식 단위) 내부51.23 in.
높이(미터법) 외부196 cm
높이(미터법) 내부130.1 cm
내부 도어5
단열Vacuum, Polyurethane Foam
길이(영국식 단위) 외부38.4 in.
길이(미터법) 외부96 cm
플러그 유형NEMA 6-20
랙 용량3
냉매Single Stage R404A air-cooled 2.5HP compressor
배송 중량(영국식 단위)732 lb.
배송 중량(미터법)322 kg
유형Blast Freezer
폭(영국식 단위) 외부43.6 in.
폭(영국식 단위) 내부34.4 in.
폭(미터법) 외부109 cm
폭(미터법) 내부87.4 cm
용량(영국식 단위)14.8 cu. ft.
용량(미터법)418 L
인증/규정준수FDA Class II Medical Device (product code KSE)
압축기Air-cooled
모니터링 옵션Alarms, Remote Alarm Contacts
No. of Doors1
선반2 Adjustable
스타일직립형
온도 범위-40°C
전압208/230 V
Unit SizeEach