Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Thermo Scientific™ QSP™ No Cap Microcentrifuge Tube 0.6ml Graduated at 0.2, 0.4, 0.6ml, frosted tube, Natural color. Non-sterile clean claims; Rnase/Dnase, DNA, pyrogen and endotoxin free.
Max. RCF | 25,000 x G |
Autoclavable | Yes |
Capacity (Metric) | 2.0 mL |
Color | Natural |
Material | Polypropylene (Virgin) |
Packaging | 1000/bag |
Clean Claims | Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Case of 10000 |
Max. RCF | 26,000 x G |
Autoclavable | Yes |
Capacity (Metric) | 1.5 mL |
Color | Natural |
Material | Polypropylene (Virgin) |
Packaging | 1000/bag |
Clean Claims | Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Case of 10000 |
Max. RCF | 30,000 x G |
Autoclavable | Yes |
Capacity (Metric) | 0.6 mL |
Color | Natural |
Material | Polypropylene (Virgin) |
Packaging | 1000/bag |
Clean Claims | Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 1000 |
Max. RCF | 26,000 x G |
Autoclavable | Yes |
Capacity (Metric) | 1.5 mL |
Color | Natural |
Material | Polypropylene (Virgin) |
Packaging | 1000/bag |
Clean Claims | Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 1000 |
Max. RCF | 25,000 x G |
Autoclavable | Yes |
Capacity (Metric) | 2.0 mL |
Color | Natural |
Material | Polypropylene (Virgin) |
Packaging | 1000/bag |
Clean Claims | Non-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin |
Sterility | Non-sterile |
Graduated | Yes |
Unit Size | Pack of 1000 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Max. RCF | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
NC-508-GRD-Q | Case of 10000 | 2.0 mL | 25,000 x G | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NC-509-GRD-Q | Case of 10000 | 1.5 mL | 26,000 x G | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NC-502-GRD-QPK also known as NC-502-GRD-Q | Pack of 1000 | 0.6 mL | 30,000 x G | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NC-509-GRD-QPK also known as NC-509-GRD-Q | Pack of 1000 | 1.5 mL | 26,000 x G | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
NC-508-GRD-QPK also known as NC-508-GRD-Q | Pack of 1000 | 2.0 mL | 25,000 x G | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|