| V321-0125 | Full specifications | Case of 12 | 125 mL | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 48-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 51 mm | Height (English) | 4.01 in. | Height (Metric) | 102 mm | Product Type | Jar | Capacity | 4 oz., 125 mL | Capacity (Metric) | 125 mL | Capacity (English) | 4 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA certified | Diameter (English) | 2 in. | Diameter (English) Inner Neck | 1.4 in. | Diameter (Metric) Inner Neck | 35.5 mm | Material | Glass (Type 3) | No. per Case | 12 | Replacement Closure | NA | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 5 oz. | Volume (Metric) Brim | 148 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V320-0125 | Full specifications | Case of 24 | 125 mL | I-Chem 125mL Clear short SS Jar w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 58-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 60 mm | Height (English) | 2.71 in. | Height (Metric) | 69 mm | Product Type | Jar | Capacity | 4 oz., 125 mL | Capacity (Metric) | 125 mL | Capacity (English) | 4 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 125mL Clear short SS Jar w/closed top cap VOA certified | Diameter (English) | 2.36 in. | Diameter (English) Inner Neck | 1.8 in. | Diameter (Metric) Inner Neck | 45.7 mm | Material | Glass (Type 3) | No. per Case | 24 | Replacement Closure | B167-5800BL | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 4.6 oz. | Volume (Metric) Brim | 137 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 24 |
|
| V221-0125 | Full specifications | Case of 12 | 125 mL | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA processed | Processed | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 58-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 51 mm | Height (English) | 4.01 in. | Height (Metric) | 102 mm | Product Type | Jar | Capacity | 4 oz., 125 mL | Capacity (Metric) | 125 mL | Capacity (English) | 4 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 125mL Clear tall SS Jar w/closed top cap VOA processed | Diameter (English) | 2 in. | Diameter (English) Inner Neck | 1.4 in. | Diameter (Metric) Inner Neck | 35.5 mm | Material | Glass (Type 3) | No. per Case | 12 | Replacement Closure | B167-5800BL | Closure Color | White | Level | Processed | Liner Material | PTFE | Volume (English) Brim | 5 oz. | Volume (Metric) Brim | 148 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V220-0125 | Full specifications | Case of 24 | 125 mL | I-Chem 125mL Clear short SS Jar w/closed top cap VOA processed | Processed | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 58-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 60 mm | Height (English) | 2.71 in. | Height (Metric) | 69 mm | Product Type | Jar | Capacity | 4 oz., 125 mL | Capacity (Metric) | 125 mL | Capacity (English) | 4 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 125mL Clear short SS Jar w/closed top cap VOA processed | Diameter (English) | 2.36 in. | Diameter (English) Inner Neck | 1.8 in. | Diameter (Metric) Inner Neck | 45.7 mm | Material | Glass (Type 3) | No. per Case | 24 | Replacement Closure | B167-5800BL | Closure Color | White | Level | Processed | Liner Material | PTFE | Volume (English) Brim | 4.6 oz. | Volume (Metric) Brim | 137 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 24 |
|
| V321-0250 | Full specifications | Case of 12 | 250 mL | I-Chem 250mL Clear tall SS Jar w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 58-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 62 mm | Height (English) | 5 in. | Height (Metric) | 127 mm | Product Type | Jar | Capacity | 8 oz., 250 mL | Capacity (Metric) | 250 mL | Capacity (English) | 8 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 250mL Clear tall SS Jar w/closed top cap VOA certified | Diameter (English) | 2.44 in. | Diameter (English) Inner Neck | 1.8 in. | Diameter (Metric) Inner Neck | 45.7 mm | Material | Glass (Type 3) | No. per Case | 12 | Replacement Closure | B167-5800BL | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 9.7 in. | Volume (Metric) Brim | 286 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V320-0250 | Full specifications | Case of 12 | 250 mL | I-Chem 250mL Clear short SS Jar w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 70-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 73 mm | Height (English) | 3.5 in. | Height (Metric) | 89 mm | Product Type | Jar | Capacity | 8 oz., 250 mL | Capacity (Metric) | 250 mL | Capacity (English) | 8 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 250mL Clear short SS Jar w/closed top cap VOA certified | Diameter (English) | 2.87 in. | Diameter (English) Inner Neck | 2 in. | Diameter (Metric) Inner Neck | 50.8 mm | Material | Glass (Type 3) | No. per Case | 24 | Replacement Closure | B167-7000BL | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 9 oz. | Volume (Metric) Brim | 268 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V220-0250 | Full specifications | Case of 12 | 250 mL | I-Chem 250mL Clear short SS Jar w/closed top cap VOA processed | Processed | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 70-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 73 mm | Height (English) | 3.5 in. | Height (Metric) | 89 mm | Product Type | Jar | Capacity | 8 oz., 250 mL | Capacity (Metric) | 250 mL | Capacity (English) | 8 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 250mL Clear short SS Jar w/closed top cap VOA processed | Diameter (English) | 2.87 in. | Diameter (English) Inner Neck | 2 in. | Diameter (Metric) Inner Neck | 50.8 mm | Material | Glass (Type 3) | No. per Case | 12 | Replacement Closure | B167-7000BL | Closure Color | White | Level | Processed | Liner Material | PTFE | Volume (English) Brim | 9 oz. | Volume (Metric) Brim | 268 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V320-0500 | Full specifications | Case of 12 | 500 mL | I-Chem 500mL Clear short SS Jar w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 89-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 91 mm | Height (English) | 3.77 in. | Height (Metric) | 96 mm | Product Type | Jar | Capacity | 16 oz., 500 mL | Capacity (Metric) | 500 mL | Capacity (English) | 16 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 500mL Clear short SS Jar w/closed top cap VOA certified | Diameter (English) | 3.58 in. | Diameter (English) Inner Neck | 3 in. | Diameter (Metric) Inner Neck | 76.2 mm | Material | Glass (Type 3) | No. per Case | 24 | Replacement Closure | B167-8900BL | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 16.1 oz. | Volume (Metric) Brim | 477 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V220-0500 | Full specifications | Case of 12 | 500 mL | I-Chem 500mL Clear short SS Jar w/closed top cap VOA processed | Processed | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 89-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 91 mm | Height (English) | 3.77 in. | Height (Metric) | 96 mm | Product Type | Jar | Capacity | 16 oz., 500 mL | Capacity (Metric) | 500 mL | Capacity (English) | 16 oz. | Certification Parameters | VOA | Color | Clear | Description | I-Chem 500mL Clear short SS Jar w/closed top cap VOA processed | Diameter (English) | 3.58 in. | Diameter (English) Inner Neck | 3 in. | Diameter (Metric) Inner Neck | 76.2 mm | Material | Glass (Type 3) | No. per Case | 24 | Replacement Closure | B167-8900BL | Closure Color | White | Level | Processed | Liner Material | PTFE | Volume (English) Brim | 16.1 oz. | Volume (Metric) Brim | 477 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|
| V341-0950 | Full specifications | Case of 12 | 950 mL | I-Chem 950mL Amber Packer w/closed top cap VOA certified | Certified | | Contact Us › |
Closure Material | Polypropylene | Closure Size | 53-400 mm | Closure Type | Closed-top Cap | Diameter (Metric) | 99 mm | Height (English) | 7 in. | Height (Metric) | 178 mm | Product Type | Jar | Capacity | 32 oz., 950 mL | Capacity (Metric) | 950 mL | Capacity (English) | 32 oz. | Certification Parameters | VOA | Color | Amber | Description | I-Chem 950mL Amber Packer w/closed top cap VOA certified | Diameter (English) Inner | 1.63 in. | Diameter (English) | 3.89 in. | Diameter (Metric) Inner | 4 cm | Material | Glass (Type 3) | No. per Case | 12 | Replacement Closure | B167-5300BL | Closure Color | White | Level | Certified | Liner Material | PTFE | Volume (English) Brim | 33.8 oz. | Volume (Metric) Brim | 999 mL | Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. | Mouth | Wide | Unit Size | Case of 12 |
|