Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Description | Drawer-Left; Must order drawers 2/time; 1 left and 1 right |
Product Type | Drawer-Left |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK Stylus |
Product Type | Stylus |
Packaging | 4/Pk. |
Unit Size | Each |
Description | VersaTREK Stylus Holder |
Product Type | Stylus Holder |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK Absorbent Sheet |
Product Type | Absorbent Sheet |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK Bottle Carrying Rack |
Product Type | Bottle Carrying Rack |
Packaging | Ea. |
Unit Size | Each |
Description | Extension Cable, 20' Mons |
Product Type | Extension Cable |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK Remote Alarm |
Product Type | Remote Alarm |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK Remote Alarm Speakers |
Product Type | Remote Alarm Speakers |
Packaging | Ea. |
Unit Size | Each |
Description | VersaTREK System Cart for 240 Model |
Product Type | VersaTREK 240 System Cart |
Packaging | Ea. |
Height w/ Instrument (English) | 76 in. |
Height w/Instrument (Metric) | 193 cm |
Width w/Instrument (English) | 52 in. |
Width w/Instrument (Metric) | 132 cm |
Depth w/Instrument (English) | 30.75 in. |
Weight w/Instrument, w/o Bottles (English) | 1158 lb. |
Weight w/Instrument, w/o Bottles (Metric) | 525 kg |
Distributed Load w/Instrument, w/Bottles (English) | 115 lb./ft.2 (240-10) |
Distributed Load w/Instrument, w/Bottles (Metric) | 561kg/m2 (240-10) |
Distributed Load w/Instrument, w/o Bottles (English) | 104 lb./ft.2 (240-10) |
Distributed Load w/Instrument, w/o Bottles (Metric) | 508kg/m2 (240-10) |
Unit Size | Each |
Description | Internal Speaker |
Product Type | Internal Speaker |
Packaging | Ea. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Packaging | Price (BRL) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6030-30Y | Each | Drawer-Left; Must order drawers 2/time; 1 left and 1 right | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6420-30 | Each | VersaTREK Stylus | 4/Pk. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6422-30 | Each | VersaTREK Stylus Holder | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6444-30 | Each | VersaTREK Absorbent Sheet | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6424-30 | Each | VersaTREK Bottle Carrying Rack | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6431-30 | Each | Extension Cable, 20' Mons | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6430-30 | Each | VersaTREK Remote Alarm | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6434-30 | Each | VersaTREK Remote Alarm Speakers | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6020-30 | Each | VersaTREK System Cart for 240 Model | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6432-30 | Each | Internal Speaker | Ea. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|