Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
ATCC® | 19418™* |
Description | Haemophilus influenzae biovar III ATCC™ 19418™ |
Format | BactiDisks |
Product Type | Bactidisk |
Target Organism Class | Fastidious |
Test Type | Qualitative QC |
Quantity | 10 Disk/Vial |
Strain Designations | NCTC 4560 [18] |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (BRL) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R19030 | Each | 10 Disk/Vial | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|