Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | External Pressure Reducer |
For Use With (Equipment) | ThermoFlex™ 3500 - 5000 with P3 or P4 Pumps |
Pump Type | Turbine Pump |
Type | Pressure Reducer |
Size | 3/4 in. NPT |
Unit Size | Each |
Description | External Pressure Reducer |
For Use With (Equipment) | ThermoFlex™ 900 - 10000 with P1, P2 or T1 Pumps |
Pump Type | Centrifugal Pump, Turbine Pump |
Type | Pressure Reducer |
Size | 1/2 in. NPT |
Unit Size | Each |
Description | External Pressure Reducer |
For Use With (Equipment) | ThermoFlex™ 7500 - 24000 with P3, P5, T5 and T9 Pumps |
Pump Type | Centrifugal Pump, Turbine Pump |
Type | Pressure Reducer |
Size | 1 in. NPT |
Unit Size | Each |
Description | External Flow Control Kit |
For Use With (Equipment) | ThermoFlex™ 900 - 10000 with P1, P2 or T1 Pumps |
Type | Flow Control Kit |
Size | 1/2 in. NPT |
Unit Size | Each |
Description | External Flow Control Kit |
For Use With (Equipment) | ThermoFlex™ 3500 - 5000 with P3 or P4 Pumps |
Pump Type | Centrifugal Pump |
Type | Flow Control Kit |
Size | 3/4 in. NPT |
Unit Size | Each |
Description | External Flow Control Kit |
For Use With (Equipment) | ThermoFlex™ 7500 - 24000 with P3, P5, T5 and T9 Pumps |
Pump Type | Centrifugal Pump, Turbine Pump |
Type | Flow Control Kit |
Size | 1 in. NPT |
Unit Size | Each |
Número do catálogo | Especificações | Tamanho da unidade | Description | For Use With (Equipment) | Size | Preço (BRL) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
342000000026 | Each | External Pressure Reducer | ThermoFlex™ 3500 - 5000 with P3 or P4 Pumps | 3/4 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342000000025 | Each | External Pressure Reducer | ThermoFlex™ 900 - 10000 with P1, P2 or T1 Pumps | 1/2 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342000000027 | Each | External Pressure Reducer | ThermoFlex™ 7500 - 24000 with P3, P5, T5 and T9 Pumps | 1 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
611000000106 | Each | External Flow Control Kit | ThermoFlex™ 900 - 10000 with P1, P2 or T1 Pumps | 1/2 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342000000028 | Each | External Flow Control Kit | ThermoFlex™ 3500 - 5000 with P3 or P4 Pumps | 3/4 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
342000000029 | Each | External Flow Control Kit | ThermoFlex™ 7500 - 24000 with P3, P5, T5 and T9 Pumps | 1 in. NPT | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|