Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Carry out applications such as trace metal analysis with flexible, impact- and chemical-resistant Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Bottles with Closure, which are extremely low in trace metal content. The bottles are leakproof† when used with Nalgene closures and provide excellent visibility of contents, as well as excellent chemical resistance to most acids, bases and alcohols. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 61 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 1.35 in. |
Height (English) | 2.4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 0.25 oz., 8 mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.25 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 45 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 1.77 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 0.25 oz., 8 mL |
Capacity (Metric) | 8 mL |
Capacity (English) | 0.25 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 45 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 1.77 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 58 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 0.98 in. |
Height (English) | 2.3 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 0.5 oz., 15 mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 58 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 0.98 in. |
Height (English) | 2.3 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 25 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 61 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 1.35 in. |
Height (English) | 2.4 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 34 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 85 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 3.34 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 37 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 14 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 20 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 85 mm |
Product Type | Narrow Mouth Bottle |
Height (English) | 3.34 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 20 mm |
Diameter (Metric) | 37 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 18 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 24 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 101 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 1.98 in. |
Height (English) | 3.97 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Case of 72 |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Natural |
Description | Narrow-Mouth Bottle |
Diameter (Metric) Inner Neck | 18 mm |
Material | LDPE |
No. per Case | 72 |
No. per Pack | 12 |
Sterility | Non-sterile |
Closure Color | Natural |
Neck Finish | 24 mm |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
Closure Included | Yes |
Graduated | No |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 101 mm |
Product Type | Narrow Mouth Bottle |
Width (English) | 1.98 in. |
Height (English) | 3.97 in. |
Closure Liner | Unlined |
Closure Material | Polypropylene |
Closure Size | 24 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |
Through the Closure Dispensing | No |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (EUR) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2003-0001PK | Pack of 12 | 30 mL | 7,79 Online price 11,94 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-9025 | Case of 72 | 8 mL | 55,60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-9025PK also known as 2003-9025 | Pack of 12 | 8 mL | 6,42 Online price 10,19 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-9050 | Case of 72 | 15 mL | 50,55 Online price 59,60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-9050PK also known as 2003-9050 | Pack of 12 | 15 mL | 6,94 Online price 10,93 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-0001 | Case of 72 | 30 mL | 65,10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-0002 | Case of 72 | 60 mL | 63,12 Online price 78,30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-0002PK also known as 2003-0002 | Pack of 12 | 60 mL | 9,36 Online price 14,36 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-0004 | Case of 72 | 125 mL | 92,10 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2003-0004PK also known as 2003-0004 | Pack of 12 | 125 mL | 10,96 Online price 16,89 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.