Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Melting Point | 410°C to 413°C |
Quantity | 5 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Melting Point | 410°C to 413°C |
Quantity | 1 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Melting Point | 410°C to 413°C |
Quantity | 25 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (EUR) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
H36053.06 also known as H36053-06 | Each | 5 g | 96,30 Online price 107,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H36053.03 also known as H36053-03 | Each | 1 g | 33,93 Online price 37,70 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H36053.14 also known as H36053-14 | Each | 25 g | 342,00 Online price 380,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|