Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Melting Point | 410°C to 413°C |
Quantity | 25 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Melting Point | 410°C to 413°C |
Quantity | 1 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Melting Point | 410°C to 413°C |
Quantity | 5 g |
Percent Purity | 98% |
Physical Form | Solid |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Quantity | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
H36053.14 also known as H36053-14 | Each | 25 g | Special offer: 378.65 445.00 Save 66.35 (14%) Ends: 15-Oct-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H36053.03 also known as H36053-03 | Each | 1 g | 35.65 Online price 41.30 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
H36053.06 also known as H36053-06 | Each | 5 g | Special offer: 101.65 119.00 Save 17.35 (14%) Ends: 15-Oct-2024 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|