Thermo Scientific™

SAHARA PPO S21P Heated Bath Circulators

產品號碼: 155-3216
Thermo Scientific™

SAHARA PPO S21P Heated Bath Circulators

產品號碼: 155-3216

Ideal when visibility of your application is required. Thermo Scientific SAHARA PPO S21P Heated Bath Circulators maintain temperatures from ambient +13° to 100°C, with maximum bath volume of 21 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 200°C.

 
產品號碼
155-3216
Unit Size
Each
Controller Type
AC150
Voltage
100 V
Frequency
50/60 Hz
價格 (HKD)
完整規格
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC100
Voltage
230 V
Frequency
50 Hz
價格 (HKD)
完整規格
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC100
Voltage
100 V
Frequency
50/60 Hz
價格 (HKD)
完整規格
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC100
Voltage
115 V
Frequency
60 Hz
價格 (HKD)
完整規格
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC150
Voltage
230 V
Frequency
50 Hz
價格 (HKD)
完整規格
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC150
Voltage
100 V
Frequency
50/60 Hz
價格 (HKD)
完整規格
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
SC150
Voltage
115 V
Frequency
60 Hz
價格 (HKD)
完整規格
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
AC150
Voltage
230 V
Frequency
50 Hz
價格 (HKD)
完整規格
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
AC150
Voltage
115 V
Frequency
60 Hz
價格 (HKD)
完整規格
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
產品號碼
Unit Size
Each
Controller Type
AC200
Voltage
230 V
Frequency
50 Hz
價格 (HKD)
完整規格
Controller TypeAC200
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Condenser TypeWater-cooled
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
顯示 10 項,共 12 項顯示更多內容
產品號碼規格Unit SizeController TypeVoltageFrequency價格 (HKD)
155-3216完整規格
EachAC150100 V50/60 Hz申請報價
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
152-3211完整規格
EachSC100230 V50 Hz申請報價
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
152-3216完整規格
EachSC100100 V50/60 Hz申請報價
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
152-3218完整規格
EachSC100115 V60 Hz申請報價
Controller TypeSC100
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
153-3211完整規格
EachSC150230 V50 Hz申請報價
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
153-3216完整規格
EachSC150100 V50/60 Hz申請報價
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
153-3218完整規格
EachSC150115 V60 Hz申請報價
Controller TypeSC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
155-3211完整規格
EachAC150230 V50 Hz申請報價
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
155-3218完整規格
EachAC150115 V60 Hz申請報價
Controller TypeAC150
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
156-3211完整規格
EachAC200230 V50 Hz申請報價
Controller TypeAC200
Capacity (Metric)21 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsUSB
Condenser TypeWater-cooled
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature RangeAmbient +13° to 100°C
Dimensions (L x W x H)25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm)
Length (English)25.3 in.
Length (Metric)64.2 cm
Width (English)14.1 in.
Width (Metric)35.8 cm
Height (English)14.2 in.
Height (Metric)36.1 cm
Weight (English)14.5 lb.
Weight (Metric)6.6 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
顯示 10 項,共 12 項顯示更多內容

Environment-friendly Design: Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system. All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging.

Safe Operation: All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition. 115/60 Hz units are UL listed or recognized, and all units are UL/CSA and RoHS compliant. IQ/OQ compliance is optional.

Ease of Use: All thermostats feature an intuitive user interface with bright display to view critical readings. Each system comes with a quick-start guide for simple setup and operation. Thermostat can be turned and positioned on all four sides of the bath for easy viewing.

Superior Warranty and Service: All solutions come with a 36-month warranty and are backed by Thermo Scientific service and support worldwide.

  • Capacity: 21L
  • Modified polyphenylene oxide baths are thermally resistant up to 100°C
  • Deliver exceptional temperature performance with operational savings
  • Temperatures are maintained from ambient plus 13° to 100°C

SC 100 controller

  • Features 3 languages, acoustic and optical alarms, and five user-settable programs
  • Two pump speeds allow adjustement of water flow within bath to reduce turbulence

SC 150 controller

  • Additional features include a USB port, a low-liquid level alarm, and an automatic controller shut-down at detection of excessive high temperature, low liquid level, or motor overload

AC 150 controller

  • Powerful force suction pump

AC 200 controller

  • Additional features include a ramp programming with 10 steps, a Real Time clock, and a USB port

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details

圖表

文件與下載

證書

    常見問答集 (常見問題)

    引用資料與參考文獻

    Search citations by name, author, journal title or abstract text