S45-A Fixed Angle Rotor
Thermo Scientific™

S45-A Fixed Angle Rotor

This product has been discontinued.
Have Questions?
Catalog number 45592
Price (INR)
-

This product has been discontinued. Please consider our replacement product: Thermo Scientific™ S55-A2 Fixed Angle Rotor.

Features:

  • Fixed angle (45°) aluminum made rotor
  • Capacity: 12 × 1.5mL
  • Max. Speed/RCF: 45,000rpm/124,858 x g
  • K factor: 66.6

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Multiple micro-sample pelleting and lipoprotein flotation.

Specifications
Angle45°
Avg. RCF99,072 x g
DescriptionS45-A Fixed-Angle Microtube Rotor
K Factor66.6
Max. Tube Diameter11 mm
Max. Tube Length42 mm
Min. RCF73,286 x g
Net Weight1.8 lb. (0.8 kg)
Radius (Metric)55.2 mm
Radius (Metric) Min.32.4 mm
Capacity12 x 1.5 mL
MaterialAluminum
Max. RCF124,858 x g
Max. Speed45,000 rpm
TypeFixed Angle Rotor
Unit SizeEach