UltiMate™ 3000 RSLCnano System
Actual product may vary
UltiMate™ 3000 RSLCnano System
UltiMate™ 3000 RSLCnano System
Thermo Scientific™

UltiMate™ 3000 RSLCnano System

The Thermo Scientific™ UltiMate™ 3000 RSLCnano system has been discontinued and replaced by the optimized Thermo Scientific™ Vanquish™ Neo UHPLC System.

Have Questions?
Catalog NumberDescription
5200.0355LC System w/ ProFlow Technology
Catalog number 5200.0355
Price (INR)
-
Description:
LC System w/ ProFlow Technology

Upgrade to the Thermo Scientific™ Vanquish™ Neo UHPLC System. The Thermo Scientific™ UltiMate™ 3000 RSLCnano system has been discontinued, and has been replaced by the optimized Vanquish Neo UHPLC System. Service, spare parts and consumables for the UltiMate™ 3000 RSLCnano system are still available through the normal channels. Please contact your local representative to discuss your system requirements.

UltiMate 3000 RSLCnano resourcesDiscover Vanquish HPLC Support Center

Outstanding Performance and Workflow Versatility

Thermo Scientific™ UltiMate™ 3000 RSLCnano system customers can experience better performance, higher throughput, and easier maintenance with the optimized Vanquish Neo UHPLC System. From -omics and biopharma to high-throughput translational research, the Vanquish Neo UHPLC System is the new standard in low-flow LC.

Specifications
DescriptionLC System w/ ProFlow Technology
Dimensions (L x W x H)Size (height x width x depth): 98 x 42 x 51 cm
Weight: 76 kg
Flow Rate RangeNano flow meter with ProFlow technology: 0 to 1500 nL/min (recommended 50 to 1500 nL/min)
Column Temperature RangeAmbient to 75°C
Max. Pressure860 bar (12,473 psi)
TypeLow-Flow Liquid Chromatography System
Unit SizeEach