Barnstead™ Nanopure™
Actual product may vary
Thermo Scientific™

Barnstead™ Nanopure™

This product has been discontinued. For additional information or alternate products please contact your sales representative.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeModel
D11931Life Science UV/UFStandard
D11901AnalyticalStandard
D11911Analytical UVStandard
D11921Biological UFStandard
D11951Nanopure Analytical UVWith TOC Monitor
D11961Biological UFWith TOC Monitor
D11971Life Science UV/UFWith TOC Monitor
Catalog number D11931
Price (INR)
-
Product Type:
Life Science UV/UF
Model:
Standard

This product has been discontinued. For additional information or alternate products please contact your sales representative. The recommended replacements for this product are the Thermo Scientific™ Barnstead™ GenPure™, Barnstead™ GenPure™ Pro, and Barnstead™ GenPure™ xCAD Plus water purification systems.

Key Features:
  • Maximum flowrate (at 10psi pressurized feed): 0.53 gal./min. (2L/min.)
  • Inlet water temperature: 4° to 40°C (40° to 104°F)
  • Built-in UV oxidation chamber in some models oxidizes and measures the levels of organics in the water
  • 0.2μm absolute final filter maintains bacterial- and particle-free water
  • Systems can be customized with a cartridge pack (available separately) to meet specific feedwater needs

System Operation Features:

  • Volumetric or timed dispensing of ultrapure water
  • Multilanguage display
  • Whisper-quiet operation
  • Pressure-regulating valve that minimizes problems associated with fluctuations in feedwater pressure
  • Automatic sanitization cycle that keeps system clean
  • Standby mode that recirculates water every 10 minutes during periods of nonuse to maintain water quality
  • Automatic calibration verifies electronics and assures accurate purity readings
  • Can be wall- or bench-mounted without additional items
  • Optional Thermo Scientific Barnstead Remote Dispenser and Thermo Scientific Barnstead Accudispense Volumetric Dispenser available for water delivery up to 8′ away

Nanopure Analytical:

  • For sensitive analytical procedures including atomic absorption, ICP and ICP/MS, ion chromatography (IC), gas chromatography (GC) and high-wavelength HPLC

Nanopure Analytical UV:

  • For critical applications requiring 18.2MΩ-cm water with 1 to 5ppb TOC, including low-wavelength HPLC, IC, GC/MS and TOC determinations
  • Uses a dual-wavelength UV lamp to oxidize organics down to virtually undetectable levels and maintain minimal bacterial levels within the system
  • Automatically alerts user for UV lamp replacement

Nanopure Biological UF:

  • For any pyrogen determinant analysis including PCR and cell and tissue culture
  • An ultrafilter in the system produces ultrapure water with undetectable levels of pyrogens, less than 0.001EU/mL, log reduction values (LRV) over 6
  • Prevents buildup of contaminants on membrane surface; Nanopure periodically flushes water to drain
  • Automatic cleaning cycle enables routine cleaning with the push of a button

Nanopure Life Science UV/UF:

  • For the most demanding molecular biology applications including PCR, electrophoresis, cell and tissue culture
  • Includes latest advances in ion exchange and filtration technologies, as well as dual-wavelength UV bulb and ultrafilter
  • Is of the the only validated water systems with the ability to remove nucleases such as RNase and DNase, as well as DNA, from challenged feedwater
  • Includes automatic cleaning and automatic and manual ultrafilter flushing
  • Produces 0.53 gal./min. (2L/min.) ultrapure water containing <0.001 EU/mL of pyrogens, 0.01 CFU/mL bacteria, <0.003ng/mL RNase, <0.4pg/μL DNase, TOC values 1-5ppb and resistivities up to 18.2MΩ-cm

All Models Available with TOC-Monitoring Option:

  • TOC models measure and display Total Organic Carbon content from 1 to 250ppb.

Ordering Information:

Optional Accessories include: Accudispense (0903526), Remote Dispenser (0903515), Printer (AY1137X1), Calibration Module (0903516), Low Pressure Pump Protector (D2706), Low Water Level Pump Protector (D8964) and Dispense Overflow Cutoff Float (AY1367X1). These products, as well as cartridge packs and replacement consumables, are available separately. For details, contact your sales representative.

Includes:

  • Wall bracket
  • Cleaning syringe
  • UV lamp and/or ultrafilter where applicable

Requires:

  • Cartridge pack (sold separately)

Recommended for:

  • HPLC
  • ICP
  • GC/MS
  • Cell/tissue culture
  • PCR
Specifications
Certifications/ComplianceProduces water that exceeds ASTM™, ISO 3696 and CLSI-CLRW Type I water requirements. CE, CSA
Conductivity0.055 µS/cm
Dimensions (L x W x H)17.5 x 13.5 x 19.5 in. (44.5 x 34.3 x 49.5 cm)
Electrical Requirements100/240 V 50/60 Hz
Endotoxin Concentration0.001 EU/mL
Feedwater Pressure100 psig (6.9 bar)
Feedwater Temperature (English)40°F to 104°F
Feedwater Temperature (Metric)4°C to 40°C
Frequency50/60 Hz
Height (English)19.5 in.
Height (Metric)49.5 cm
Length (English)17.5 in.
Length (Metric)44.5 cm
ModelStandard
Particles >0.2µM/mL<1 μM/mL
PhaseSingle
Product TypeLife Science UV/UF
Voltage100/240 V
Width (English)13.5 in.
Width (Metric)34.3 cm
Bacterial Content<1 CFU/mL
Feed Water MonitoringNo
Feedwater SourcePretreated
Flow RateUp to 2 L/hr.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic CarbonWithout TOC monitoring
Unit Size-